Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M71-10-437 Precut Label Roll, 1/4 x 3/4 Inch Size, Polyvinylfluoride, White, 750 Labels | CP2KCJ

BRADY M71-10-437 Precut Label Roll, 1/4 x 3/4 Inch Size, Polyvinylfluoride, White, 750 Labels

Item: CP2KCJ Model: M71-10-437Cross Ref: 5WKR9
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationCircuit Board And Electrical Component Labeling, General Labeling/Identification
Compatible Grainger Part Number5EAW1
Compatible Mfr Part NumberM71-R4300
For Print MethodThermal Transfer
Indoor/outdoor UsageOutdoor
Inkjet PrintableNo
Label ColorWhite
Label FinishMatte
Label ShapeRectangle
Label Thickness0.0036"
Label Width3/4"
Labels Per Row1
MaterialPolyvinylfluoride
Material SeriesSeries B-437
Maximum Operating Temperature275°F
Media FormatPrecut Roll
Minimum Operating Temperature-94°F
Number Of Labels750
Operating Temperature Range-94°F to +275°F
Printer Series CompatibilityBMP61, BMP71, M611, TLS 2200
Product TypeLabels
Recommended RibbonM71-R4300
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Flame Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA ACCEPTED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71-10-437 Precut Label Roll, 1/4 x 3/4 Inch Size, Polyvinylfluoride, White, 750 Labels