Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M7-111-145-GY Tag, 49/64 Inch x 1 13/64 Inch, 1 13/64 Inch, Polyethylene, Gray, 100 Tags | CV3WCT

BRADY M7-111-145-GY Tag, 49/64 Inch x 1 13/64 Inch, 1 13/64 Inch, Polyethylene, Gray, 100 Tags

Item: CV3WCT Model: M7-111-145-GYCross Ref: 803RK3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTag
AdhesiveNon Adhesive
ApplicationAsset Tracking, Component And Equipment Labeling, Data And Telecommunications Labeling, Facility Identification, General Identification, Inventory And Inspection Labeling, Safety Identification, Wire And Cable Labeling
ColorGray
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberBMP71, M710
Indoor/outdoorIndoor
Max. Service Temp.212°F
Number Of Tags100
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM7-R6200
Resistance PropertiesCorrosion Resistant, Flame Retardant, Humidity Resistant, Tear Resistant, UV Resistant
Roll Width1.203"
Service Temp. Range-40°F to +212°F
ShapeRectangle
Tag Attachment StyleCable Tie
Tag Height0.766"
Tag MaterialPolyethylene
Tag Width1.203"
Tags Per Row100

Shipping Info:

Ship weight (kg) 0.1463
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthTag MaterialService Temp. RangeIndoor/outdoorMax. Service Temp.ColorRoll WidthMaterialPkg. Qty.Price
BRADY 105722 Padlock Tag Each | AD2GKB 3PDD6 105722-------Vinyl1€4.59
BRADY 76227 Tag Right To Know - Pack Of 25 | AF3VAR 8DH10 76227-------Economy Polyester25€82.35
BRADY 99105 Tag Polyester Chemical Hazard - Pack Of 25 | AF4ANL 8NAM3 99105-------Economy Polyester25€113.71
BRADY 99103 Tag Polyester Chemical Hazard - Pack Of 25 | AF4CAT 8PHU8 99103-------Economy Polyester25€70.99
BRADY 76229 Tag Vinyl Target Organs Affected - Pack Of 25 | AF4CAZ 8PHZ0 76229-Polyester-----Vinyl25€137.28
BRADY 76236 Tag Vinyl Hmig Colour Bar - Pack Of 25 | AF4CZA 8RJC3 76236-------Heavy Duty Vinyl25€154.01
BRADY 99111 Tag Polyester Chemical Hazard - Pack Of 25 | AF4DYN 8TLV8 99111-------Economy Polyester25€104.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M7-111-145-GY Tag, 49/64 Inch x 1 13/64 Inch, 1 13/64 Inch, Polyethylene, Gray, 100 Tags
€114.51 /unit