Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH TI2141IM 7/32 Inch Twist Drill Bit, High Speed Steel, 2-3/4 Inch Depth, Hex Shank Type | CD2HLB 48XY33

BOSCH TI2141IM 7/32 Inch Twist Drill Bit, High Speed Steel, 2-3/4 Inch Depth, Hex Shank Type

Item: CD2HLB Model: TI2141IMCross Ref: 48XY33
Limited Availability
€8.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwist Drill Bit
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.218"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit MaterialHigh Speed Steel
Drilling Depth2 3/4"
FinishTin Coat
Flute TypeSpiral
Impact RatedYes
Impact RatingYes
MaterialHigh Speed Steel
Max. Drilling Depth2 3/4"
Overall Length3 3/4"
Point Angle135°
Primary Material ApplicationHard Wood, Steel
Primary Material Application Iso CodeO
Promotion RestrictionNot Eligible For Promotion
Shank Dia.1/4"
Shank Hex Size1/4"
Shank ShapeHex
Size0.219"
System Of MeasurementFractional Inch
Depth:dia. Ratio13xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size7/32"
Finish - MachiningTiN
Flute Length2 3/4"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)9.53
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFinishOverall LengthMax. Drilling DepthPrimary Material ApplicationSizeDrilling DepthShank Dia.Price
BOSCH TI2135IM 1/8 Inch Twist Drill Bit, High Speed Steel, 1-1/2 Inch Depth, Hex Shank Type | CD2FFZ 48XY27 TI2135IM1/8"Tin Coat2 3/4"1 1/2"Hard Wood, Steel1/8"1 1/2"1/4"€4.54
BOSCH BL2147IM 5/16 Inch Twist Drill Bit, High Speed Steel, 3 Inch Depth, Hex Shank Type | CD2FTH 53DM01 BL2147IM0.312"Black Oxide4 1/2"3"Steel, Plastic, Wood0.312"3"1/4"€9.45
BOSCH BL2155IM 7/16 Inch Twist Drill Bit, High Speed Steel, 4 Inch Depth, Hex Shank Type | CD2FTJ 53DM03 BL2155IM0.437"Black Oxide5 1/2"4"Steel, Plastic, Wood0.438"4"1/4"€19.73
BOSCH BL2159IM 1/2 Inch Twist Drill Bit, High Speed Steel, 5 Inch Depth, Hex Shank Type | CD2FTK 53DM04 BL2159IM1/2"Black Oxide6"5"Steel, Plastic, Wood1/2"5"1/4"€21.67
BOSCH BL4143IM 1/4 Inch Twist Drill Bit, High Speed Steel, 2-1/2 Inch Depth, Hex Shank Type | CD2FTL 53DM13 BL4143IM1/4"Black Oxide4 3/4"3"Steel, Plastic, Wood1/4"2 1/2"1/4"€6.47
BOSCH BL4155IM 7/16 Inch Twist Drill Bit, High Speed Steel, 4 Inch Depth, Hex Shank Type | CD2FTM 53DM16 BL4155IM0.437"Black Oxide5 1/2"--0.438"4"1/4"€15.52
BOSCH TI4135IM 1/8 Inch Twist Drill Bit, High Speed Steel, 1-1/2 Inch Depth, Hex Shank Type | CD2FTN 53DM52 TI4135IM1/8"Tin Coat2 3/4"1 3/4"Hard Wood, Steel1/8"1 1/2"1/4"€3.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH TI2141IM 7/32 Inch Twist Drill Bit, High Speed Steel, 2-3/4 Inch Depth, Hex Shank Type
€8.60 /unit