Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M6-98-494-BL Label, 3/8 Inch Size x 1 in, Polyester, Blue/White, 500 Labels | CP2DKM

BRADY M6-98-494-BL Label, 3/8 Inch Size x 1 in, Polyester, Blue/White, 500 Labels

Item: CP2DKM Model: M6-98-494-BLCross Ref: 803U17
Limited Availability
€145.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent
ApplicationCold Temperature Labeling, Laboratory Labeling
Core DiameterNot Applicable
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
For Use With Mfr. Model NumberBMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER)
IncludesRoll Of 500 Labels
Indoor/outdoorIndoor
Label ColorBlue, White
Label FinishGloss
Label MaterialPolyester
Label Thickness0.003"
Label Width1"
MaterialPolyester
Material PropertiesLow Temperature, Chemial Resistant
Max. Operating Temp.158°F
No. Of Labels500
Operating Temp. Range-320.8°F to +158°F
Preprinted ImagesSolid Color Stripe
Recommended RibbonM61-R6410
Resistance PropertiesChemical Resistant, High Temperature Resistant, Low Temperature Resistant, Smear Resistant
Vial/tube Size1 mL to 8 mL

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)0.95
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M6-98-494-BL Label, 3/8 Inch Size x 1 in, Polyester, Blue/White, 500 Labels
€145.82 /unit