Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M6-36-109 Tag, 1 1/8 Inch x 1 3/4 Inch, Polyethylene, White Matte, Outdoor, 250 Tags per Roll | CP2MNA

BRADY M6-36-109 Tag, 1 1/8 Inch x 1 3/4 Inch, Polyethylene, White Matte, Outdoor, 250 Tags per Roll

Item: CP2MNA Model: M6-36-109Cross Ref: 803PJ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTag
AdhesiveNon Adhesive
ApplicationData And Telecommunications Labeling, Inventory And Inspection Labeling, Lockout Tagout, Safety Identification, Wire And Cable Labeling
ColorWhite
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
For Use With Mfr. Model NumberM610, M611, M710 (WITH MEDIA ADAPTER)
Height1 1/8"
IncludesRoll Of 250 Tags
Indoor/outdoorOutdoor
Inkjet PrintableNo
MaterialPolyethylene
Material PropertiesLow Temperature
Max. Service Temp.120°F
Media FormatDie Cut
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM61-R4310M71-R4300R4310
Resistance PropertiesChemical Resistant, Humidity Resistant, Tear Resistant, UV Resistant, Weather Resistant
Roll Width1 3/4"
Secondary Label IncludedNo
Service Temp. Range-40°F to +120°F
ShapeRectangle
Tag Width1 3/4"
Tags Per Roll250
Tags Per Row1
Compatible Grainger Part Number493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09
Compatible Mfr Part NumberM610, M611, M710 (with Media Adapter)
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-109
Maximum Service Temperature120°F
Minimum Service Temperature-40°F
Printer Series CompatibilityM610, M611, M710 (with media adapter)
Product TypeTag
Service Temperature Range-40°F to 120°F
StandardsASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, ROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC
Thickness0.0085"

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelService Temp. RangeColorMedia FormatMaterialShapeHeightTag WidthTags Per RollPkg. Qty.Price
BRADY PTL-36-109 Precut Tag Roll, 1 1/8 x 1 3/4 Inch Size, Polyethylene, White, Outdoor, 250 Tags Per Roll | CP2LCQ PTL-36-109-40°F to +120°FWhitePre Cut RollPolyethyleneRectangle1 1/8"1 3/4"250250€112.09
BRADY M71-110-145-GY Precut Tag Roll, 1 x 1 3/4 Inch Size, Polyethylene, Gray, 100 Tags Per Roll | CP2LCR M71-110-145-GY-40°F to +212°FGrayPre Cut RollPolyethyleneRectangle1"1 3/4"1001€94.31
BRADY 121546 Precut Tag Roll, 5 3/4 x 3 1/4 Inch Size, Polyester, White, Outdoor, 100 Tags Per Roll | CP2LCT 121546-40°F to +193°FWhitePre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€663.72
BRADY B30-255-851-BLUE Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Blue, Outdoor | CP2MMF B30-255-851-BLUE-40°F to +212°FBluePre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35
BRADY B30-255-851-GRN Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Green, Outdoor | CP2MMG B30-255-851-GRN-40°F to +212°FGreenPre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35
BRADY B30-255-851-ORNG Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Orange, Outdoor | CP2MMH B30-255-851-ORNG-40°F to +212°FOrangePre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35
BRADY B30-255-851-RED Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Red, Outdoor | CP2MMJ B30-255-851-RED-40°F to +212°FRedPre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M6-36-109 Tag, 1 1/8 Inch x 1 3/4 Inch, Polyethylene, White Matte, Outdoor, 250 Tags per Roll
€128.97 /unit