Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M71-110-145-GY Precut Tag Roll, 1 x 1 3/4 Inch Size, Polyethylene, Gray, 100 Tags Per Roll | CP2LCR

BRADY M71-110-145-GY Precut Tag Roll, 1 x 1 3/4 Inch Size, Polyethylene, Gray, 100 Tags Per Roll

Item: CP2LCR Model: M71-110-145-GYCross Ref: 5WKZ6
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveNon Adhesive
Adhesive PropertiesNon-Adhesive
ApplicationData And Telecommunications Labeling, Wire And Cable Labeling
ColorGray
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCT1
For Use With Mfr. Model NumberM71-R6000
Height1"
Inkjet PrintableNo
MaterialPolyethylene
Max. Service Temp.212°F
Media FormatPre Cut Roll
Recommended RibbonM71-R6000
Resistance PropertiesCorrosion Resistant, Flame Resistant, Humidity Resistant, Tear Resistant, UV Resistant
Roll Width1 3/4"
Secondary Label IncludedYes
Service Temp. Range-40°F to +212°F
ShapeRectangle
Sub-brandBrady
Tag Width1 3/4"
Tags Per Roll100
Tags Per Row1
Thickness0.023"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelService Temp. RangeColorMedia FormatMaterialShapeHeightTag WidthTags Per RollPkg. Qty.Price
BRADY PTL-36-109 Precut Tag Roll, 1 1/8 x 1 3/4 Inch Size, Polyethylene, White, Outdoor, 250 Tags Per Roll | CP2LCQ PTL-36-109-40°F to +120°FWhitePre Cut RollPolyethyleneRectangle1 1/8"1 3/4"250250€112.09
BRADY 121546 Precut Tag Roll, 5 3/4 x 3 1/4 Inch Size, Polyester, White, Outdoor, 100 Tags Per Roll | CP2LCT 121546-40°F to +193°FWhitePre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€663.72
BRADY B30-255-851-BLUE Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Blue, Outdoor | CP2MMF B30-255-851-BLUE-40°F to +212°FBluePre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35
BRADY B30-255-851-GRN Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Green, Outdoor | CP2MMG B30-255-851-GRN-40°F to +212°FGreenPre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35
BRADY B30-255-851-ORNG Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Orange, Outdoor | CP2MMH B30-255-851-ORNG-40°F to +212°FOrangePre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35
BRADY B30-255-851-RED Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, Red, Outdoor | CP2MMJ B30-255-851-RED-40°F to +212°FRedPre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35
BRADY B30-255-851-WHT Printable Lockout Tags, 5 3/4 x 3 1/4 Inch Size, Polyester, White, Outdoor | CP2MMK B30-255-851-WHT-40°F to +212°FWhitePre Cut RollPolyesterRectangle5 3/4"3 1/4"1001€613.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71-110-145-GY Precut Tag Roll, 1 x 1 3/4 Inch Size, Polyethylene, Gray, 100 Tags Per Roll