Item | Sleeve |
Adhesive | Non Adhesive |
Application | Wire And Cable Labeling |
Color | Yellow |
Double-sided Printable | No |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Indoor/outdoor | Outdoor Use |
Label Attachment Style | Heat Shrink |
Label Height | 0.438" |
Label Material | Polyvinylidene |
Label Width | 1 3/4" |
Labels Per Roll | 100 |
Labels Per Row | 1 |
Material Properties | Heat Shrinkable, Flame Retardant |
Max. Service Temp. | 437°F |
Max. Wire Gauge | 8 AWG |
Maximum Wire Dia. | 0.215" |
Minimum Wire Dia. | 1/8" |
Minimum Wire Gauge | 12 AWG |
Preprinted Images | None |
Preprinted Text | No Legend |
Recommended Ribbon | M61-R6610M7-R6600 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Width | 1 3/4" |
Service Temp. Range | -67°F to +437°F |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Indoor/outdoor Usage | Outdoor Use |
Material Series | Series B-345 |
Maximum Service Temperature | 437°F |
Maximum Wire Diameter | 0.22" |
Maximum Wire Gauge | 8 AWG |
Minimum Service Temperature | -67°F |
Minimum Wire Diameter | 0.13" |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Sleeve |
Service Temperature Range | -67°F to 437°F |
Shrink Ratio | 2:1 |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED |