Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Application | Barcode Labeling, Circuit Board Labeling, Component And Equipment Labeling, General Identification, Inventory And Inspection Labeling |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
For Use With Mfr. Model Number | BMP61, BMP71 (WITH MEDIA ADAPTER), M610, M611, M710 (WITH MEDIA ADAPTER) |
Includes | Roll Of 750 Labels |
Indoor/outdoor | Outdoor |
Inkjet Printable | No |
Label Color | White |
Label Finish | Gloss |
Label Shape | Rectangle |
Label Thickness | 0.003" |
Label Width | 1" |
Labels Per Row | 1 |
Material | Polyester |
Material Properties | Harsh Environment, Heat Resistant, Permanent Adhesive, Aggressive Adhesive |
Max. Operating Temp. | 230°F |
No. Of Labels | 750 |
Operating Temp. Range | -94°F to +230°F |
Preprinted Header | No Legend |
Preprinted Images | None |
Recommended Ribbon | M61-R6010M7-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Width | 1" |
Secondary Label Included | No |
Compatible Grainger Part Number | 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09 |
Compatible Mfr Part Number | BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter) |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-423 |
Maximum Operating Temperature | 230°F |
Minimum Operating Temperature | -94°F |
Number Of Labels | 750 |
Operating Temperature Range | -94°F to +230°F |
Printer Series Compatibility | BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter) |
Product Type | Label |
Standards | HALOGEN FREE (DIN VDE 0472 PART 815) |
Vial/tube Size | 50 ml |