Item | Printer |
Application | Healthcare And Hospital Labeling, Laboratory Labeling |
Automatic Label Setup | Yes |
Barcode Capable | Yes |
Battery Included | Yes |
Battery Size | (6) AA Alkaline, Optional Rechargeable Lithium-Ion Battery |
Built In Label Wizards | General, Slide, Tube, Vial |
Color | Black, Yellow |
Color Printing Capability | Single Color |
Continuous & Die-cut Materials Supported | Continuous And Die Cut |
Cutter Type | Single Hand Manual Actuate, Straight Cut, With Label Retention |
Display | Monocolor LCD Screen |
Font Range | 6 pt to 40 pt |
For Use With | Continuous And Die-Cut |
Includes | (1) M21 Series Polypropylene Laboratory Labels (M21-750-7425), (1) Quick Start Guide, (1) M210-Lab Label Printer (M210-Lab) |
Input Method | ABC Keypad |
Label Formats Supported | Media And Ribbon In Cartridge, Supplied Together |
Max. Label Width | 3/4" |
Max. Liner Width | 7/8" |
Max. Print Speed | 0.39 in./sec. |
Maximum Font Size | 40 pt |
Maximum Labels Per Day | 100 |
Maximum Printed Label Length | 37" |
Maximum Printed Label Width | 5/8" |
Minimum Font Size | 6 pt |
Minimum Label Length | 0.922" |
Minimum Label Width | 1/4" |
Minimum Liner Width | 0.453" |
Mode Of Operation | Stand Alone Mode |
Overall Height | 9 1/2" |
Overall Length | 2 1/2" |
Overall Width | 4 1/2" |
Power Source | AC Adaptor, Batteries, Rechargeable Battery |
Print Preview Feature | Yes |
Print Type | Thermal Transfer |
Printer Weight | 1.7 lbs. |
Printhead Resolution | 203 dpi |
Serialization Supported | Yes |
Starter Kit Type | Healthcare And Hospital Labeling, Laboratory Labeling |
Supported Languages | Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Slovak, Slovenian, Spanish, Swedish, Turkish |
Voltage | 110/240V AC |
Warranty | 2 Years |
Label Series Compatibility | BMP21, M21 |
Product Type | Handheld Label Printer |
Standards | FCC PART 15 CLASS A |