Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M21-750-499 Continuous Label Roll Cartridge, 3/4 Inch X 16 Ft, Autoclavable Cryogenic Nylon | CP2BDH

BRADY M21-750-499 Continuous Label Roll Cartridge, 3/4 Inch X 16 Ft, Autoclavable Cryogenic Nylon

Item: CP2BDH Model: M21-750-499Cross Ref: 3PXW5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationData And Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire And Cable Labeling
ColorBlack, White
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number22NA85
For Use With Mfr. Model NumberR4300
Indoor/outdoorIndoor
Label Attachment StyleWraparound
Label MaterialNylon
Labels Per Row1
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.193°F
Maximum Wire Dia.1.45"
Media FormatContinuous Roll Cartridge
Minimum Wire Dia.1/2"
Recommended RibbonR4300
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length16 ft.
Roll Width3/4"
Service Temp. Range-40°F to +193°F
Compatible Grainger Part Number22NA85
Compatible Mfr Part NumberR4300
Indoor/outdoor UsageIndoor
Material SeriesSeries B-499
Maximum Wire Diameter1.45"
Printer Series CompatibilityBMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Product TypeMulti-Purpose Nylon Label
StandardsASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, HALOGEN FREE (DIN VDE 0472 PART 815), UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveLabel WidthLabel TypeColorIndoor/outdoorService Temp. RangeLabels Per RowMedia FormatPrice
BRADY M-119-461 Cartridge Label 3-3/4 Inch Width 1-1/2 Inch Length | AA4PQT 12X340 M-119-461---Black, White----€81.96
BRADY M-123-461 Cartridge Label 1-1/8 Inch Width 3/8 Inch Length | AA4PQV 12X342 M-123-461---Black, White----€106.31
BRADY M-129-461 Cartridge Label 2-1/4 Inch Width 1-1/2 Inch Length | AA4PQW 12X343 M-129-461---Black, White----€116.57
BRADY M-118-492 Cartridge Label 3/8 Inch Width Polyester | AA4PQZ 12X346 M-118-492---Black, White----€127.44
BRADY M-82-499-OR-BK Cartridge Label 3/4 Inch Width Nylon | AA4PRU 12X367 M-82-499-OR-BK---Black, Orange----€84.65
BRADY M-112-490 Cartridge Label 1-3/4 Inch Width 3/8 Inch Length | AA4PTA 12X374 M-112-490---Black, White----€121.37
BRADY M-124-490 Cartridge Label 1-13/20 Inch Width 1/2 Inch Length | AA4PUA 12X417 M-124-490---Black, White----€110.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M21-750-499 Continuous Label Roll Cartridge, 3/4 Inch X 16 Ft, Autoclavable Cryogenic Nylon
€79.64 /unit