Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 10N5500SD04L10IW Low Pressure Gauge, 0 To 10 Inch H2O, 100 mm Dial, 1/2 Inch Npt Male, ±1.6% Accuracy | CN8XVQ

ASHCROFT 10N5500SD04L10IW Low Pressure Gauge, 0 To 10 Inch H2O, 100 mm Dial, 1/2 Inch Npt Male, +/-1.6% Accuracy

Item: CN8XVQ Model: 10N5500SD04L10IWCross Ref: 787MK0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€420.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy1.6% to 1.6%
ApplicationChemical And Petrochemical Plants, Equipment Skids, Oil And Gas, Water And Wastewater Pressure Control
Case ColorStainless Steel
Case GradeGrade 304
Case MaterialStainless Steel
GradeGrade 316Ti
IncludesVent Plug
Ip Rating, Nema RatingNot Rated
Lens MaterialGlass
MaterialStainless Steel
Mfr. SeriesN5500 Series
Nominal Dial Size100 mm
Pressure Gauge TypeLow Pressure Gauge
Pressure Range0 in. H2O to 10 in. H2O
Pressure Range TypePressure
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Process Connection TypeNPT
Process Temperature Range+13°F to +140°F
Sensor GradeGrade 316TI
Sensor MaterialStainless Steel
Socket GradeGrade 316
Socket MaterialStainless Steel
Ip/nema RatingNot Rated
Lens Material - GaugeGlass

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelPressure RangeNominal Dial SizeAccuracyCase MaterialSensor GradePressure Gauge TypePressure Range TypeProcess Connection LocationPrice
ASHCROFT 451188SS04L10IW Low Pressure Gauge, Oil & Gas, Wastewater, & Process Applications, 0 To 10 Inch H2O | CN8XVZ 451188SS04L10IW0 in. H2O to 10 in. H2O4 1/2"-2.5% to +2.5%PhenolicGrade 316Low Pressure GaugePressureBottom€1,443.43
ASHCROFT 451188SS04L30IW Low Pressure Gauge, Oil & Gas, Wastewater, & Process Applications, 0 To 30 Inch H2O | CN8XWA 451188SS04L30IW0 in. H2O to 30 in. H2O4 1/2"-2.5% to +2.5%PhenolicGrade 316Low Pressure GaugePressureBottom€1,443.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 10N5500SD04L10IW Low Pressure Gauge, 0 To 10 Inch H2O, 100 mm Dial, 1/2 Inch Npt Male, +/-1.6% Accuracy
€420.92 /unit