Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent |
Application | Component And Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire And Cable Labeling |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 793ET9, 793EU0, 793EU1, 793EU2, 793EU3 |
For Use With Mfr. Model Number | M210, M210-KIT, M210-LAB, M211, M211-KIT |
Indoor/outdoor | Indoor Use |
Label Color | White |
Label Finish | Matte |
Label Shape | Rectangle |
Label Thickness | 0.006" |
Label Type | Pre Sized High Adhesion Nylon Labels |
Label Width | 2" |
Labels Per Row | 1 |
Material | Nylon Cloth |
Material Properties | Cryogenic Storage, Autoclavable |
Max. Operating Temp. | 194°F |
Media Format | Pre Cut Roll Cartridge |
No. Of Labels | 73 |
Operating Temp. Range | -40°F to +194°F |
Preprinted Header | No Legend |
Preprinted Images | None |
Print Technology | Thermal Transfer |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Humidity Resistant, Low Temperature Resistant, UV Resistant, Weather Resistant |
Ribbon Color | Black |
Secondary Label Included | No |
Compatible Grainger Part Number | 793ET9, 793EU0, 793EU1, 793EU2, 793EU3 |
Compatible Mfr Part Number | M210, M210-KIT, M210-LAB, M211, M211-KIT |
Indoor/outdoor Usage | Indoor Use |
Material Series | Series B-499 |
Printer Series Compatibility | M210, M210-LAB, M211 |
Product Type | Die-cut |
Standards | HALOGEN FREE (DIN VDE 0472 PART 815) |