Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 133139 Precut Label Roll, Warning, Warning Header, 4 x 6 Inch Size, Metal Detectable Polyester | CP2LCJ

BRADY 133139 Precut Label Roll, Warning, Warning Header, 4 x 6 Inch Size, Metal Detectable Polyester

Item: CP2LCJ Model: 133139Cross Ref: 29UG30
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,123.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialPolyester
Adhesive PropertiesPermanent Adhesive
ApplicationFood And Beverage Industry Labeling
Core Dia.3"
For Print MethodThermal Transfer
For Use With Grainger Item Number19XZ11
For Use With Mfr. Model Number134352
Inkjet PrintableNo
Label ColorWhite
Label FinishMatte
Label Height4"
Label MaterialPolyester
Label ShapeRectangle
Label Thickness0.009"
Label Width6"
Labels Per Row1
Material PropertiesMetal Detectable
Max. Service Temp.230°F
Media FormatPre Cut Roll
No. Of Labels100
Preprinted ImagesWarning Header
Preprinted TextWarning
Recommended Ribbon134352
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Washdown Resistant
Secondary Label IncludedNo
Service Temp. Range-40°F to +230°F
Sub-brandGlobalmark, Toughwash
Compatible Grainger Part Number19XZ11
Compatible Mfr Part Number134352
Core Diameter3"
Material SeriesSeries B-854
Maximum Service Temperature230°F
Minimum Service Temperature-40°F
Number Of Labels100
Printer Series CompatibilityGlobalMark2 Industrial Label Maker
Product TypeTough Wash Washdown Resistant Labels
Service Temperature Range-40°F to 230°F
StandardsROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeAdhesive PropertiesAdhesive MaterialLabel MaterialLabel HeightLabel ColorLabel ThicknessPkg. Qty.Price
BRADY M7-30-428-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Gray/Green, Indoor | CP2DQA M7-30-428-CALI1 1/2"-40°F to +248°FPermanentAcrylicPolyester3/4"Gray, Green0.005"1€184.96
BRADY M6-30-423-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Green/White, Outdoor | CP2DQB M6-30-423-CALI1 1/2"-94°F to +230°FPermanentAcrylicPolyester3/4"Green, White0.003"1€107.42
BRADY M6-38-595-CAUTION Label, CAUTION, 1 29/32 Inch Size x 4 in, Vinyl, Black/Yellow on White, Outdoor | CP2DQC M6-38-595-CAUTION4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Yellow, White0.004"1€246.12
BRADY M7-38-483-CAUTION Label, Caution, Orange Header, 1 29/32 Inch Size x 4 in, 4 in, Polyester | CP2DQD M7-38-483-CAUTION4"-40°F to +248°FPermanent Based BasedRubberPolyester1.906"Black, White, Yellow0.004"1€177.51
BRADY BM7C-2000-854-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in | CP2DQE BM7C-2000-854-CAU4 1/8"-40°F to +230°FPermanent MetallicAcrylicPolyester2"Black, Orange, White0.009"1€543.09
BRADY BM7C-2000-855-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester | CP2DQF BM7C-2000-855-CAU4 1/8"-40°F to +230°FPermanentAcrylicPolyester2"Black, White, Yellow0.007"1€431.73
BRADY M6-38-595-DANGER Label, DANGER, 1 29/32 Inch Size x 4 in, Vinyl, Black/Red on White, Outdoor, 100 Labels | CP2DQQ M6-38-595-DANGER4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Red, White0.004"1€246.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 133139 Precut Label Roll, Warning, Warning Header, 4 x 6 Inch Size, Metal Detectable Polyester
€1,123.94 /unit