Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY J50-262-2585 Precut Label Roll, 6 3/32 x 4 1/8 Inch Size, Polypropylene, White, 200 Labels | CP2KKF

BRADY J50-262-2585 Precut Label Roll, 6 3/32 x 4 1/8 Inch Size, Polypropylene, White, 200 Labels

Item: CP2KKF Model: J50-262-2585Cross Ref: 60EW28
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€440.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ApplicationHazard Communication Identification, Marine Labelling
Core Dia.3"
For Print MethodInkjet
For Use With Grainger Item Number52YC08, 52YC29
For Use With Mfr. Model NumberJ2000
Inkjet PrintableYes
Label ColorWhite
Label FinishMatte
Label MaterialPolypropylene
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Size (hxw) - Blank Precut General Purpose6 3/32" x 4 1/8"
Label Thickness0.009"
Label Width4 1/8"
Labels Per Row1
LegendNo Legend
MaterialPolypropylene
Max. Operating Temp.300°F
Media FormatPre Cut Roll
Metal DetectableNo
No. Of Labels200
Operating Temp. Range-40°F to +300°F
Printer Series CompatibilityJ5000
Recommended RibbonJ50-CMYK
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Sub-brandBradyjet(Tm)
Compatible Grainger Part Number52YC08, 52YC29
Compatible Mfr Part NumberJ2000
Core Diameter3"
Material SeriesSeries B-2585
Maximum Operating Temperature300°F
Number Of Labels200
Operating Temperature Range-40°F to +300°F
Product TypeMarine Labels
StandardsBS 5609 SECTION 2 COMPLIANT, BS 5609 SECTION 3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY J50-262-2585 Precut Label Roll, 6 3/32 x 4 1/8 Inch Size, Polypropylene, White, 200 Labels
€440.34 /unit