Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY J40-25-2475 Label, 6 Inch Size x 4 in, Polyester, White, 80 Labels, 0.0045 Inch Size Label Thick | CP2DPC

BRADY J40-25-2475 Label, 6 Inch Size x 4 in, Polyester, White, 80 Labels, 0.0045 Inch Size Label Thick

Item: CP2DPC Model: J40-25-2475Cross Ref: 792WC9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ApplicationBarcode Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, General Identification
Core Dia.3"
For Print MethodInkjet
For Use With Grainger Item Number792VP6, 792VP7, 792VP8
For Use With Mfr. Model NumberJ4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID
Indoor/outdoorIndoor
Inkjet PrintableYes
Label ColorWhite
Label FinishMatte
Label MaterialPolyester
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Size6" x 4"
Label Thickness0.004"
Label Width4"
Labels Per Row1
MaterialPolyester
Material PropertiesInkjet Print Receptive
Max. Operating Temp.176°F
No. Of Labels1 , 80
Operating Temp. Range-40°F to +176°F
Preprinted HeaderNo Legend
Printer Series CompatibilityJ4000
Recommended RibbonJ40-CMY
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Oil Resistant, Washdown Or Solvent Resistant
Secondary Label IncludedNo

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY J40-25-2475 Label, 6 Inch Size x 4 in, Polyester, White, 80 Labels, 0.0045 Inch Size Label Thick
€227.82 /unit