Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY HX-187-2-BK-2 Precut Label Roll, 3/16 x 1 Inch Size, Self-Extinguishing Polyolefin, Black | CP6EQZ

BRADY HX-187-2-BK-2 Precut Label Roll, 3/16 x 1 Inch Size, Self-Extinguishing Polyolefin, Black

Item: CP6EQZ Model: HX-187-2-BK-2Cross Ref: 34CH48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,348.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveNon Adhesive
Adhesive MaterialNot Applicable
ApplicationElectrical Labeling, Wire And Cable Labeling
Background ColorBlack
ColorBlack
Core Dia.3"
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number30DA49
For Use With Mfr. Model NumberR6702-WT
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label Height1"
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Label Width0.188"
Labels Per Roll2 , 5000
Labels Per Row2
Material PropertiesHeat Shrinkable, Self Extinguishing
Max. Service Temp.248°F
Max. Wire Gauge2/0 AWG
Maximum Wire Dia.0.95"
Media FormatPre Cut Roll
Minimum Wire Dia.1/2"
Recommended RibbonR6702-WT
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temp. Range-40°F to +248°F
Sub-brandPermasleeve
Tape FormatDie Cut - Tag

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.ColorMedia FormatAdhesive MaterialPrice
BRADY PTLFT-01-425 Precut Label Roll, T-Style, 1 3/16 x 25/32 Inch Size, Polypropylene, White | CP4LKQ PTLFT-01-425AdhesiveThermal Transfer1.188"-94°F to +176°F176°F--Acrylic€50.34
BRADY PTLFP-01-425 Precut Label Roll, P-Style, 1 13/16 x 25/32 Inch Size, Polypropylene, White | CP4LKT PTLFP-01-425---------
RFQ
BRADY B33-1500-2-7642 Precut Label Roll, 1 1/2 Inch X 2 Inch, Self-Extinguishing Polyolefin, White | CP6CKW B33-1500-2-7642Non AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°FWhitePre Cut Roll-€219.41
BRADY B33-1000-2-7642 Precut Label Roll, 1 Inch X 2 Inch, Self-Extinguishing Polyolefin, White | CP6CLE B33-1000-2-7642Non AdhesiveThermal Transfer1"-40°F to +248°F248°FWhitePre Cut Roll-€615.66
BRADY HX-1000-2-BK-2 Precut Label Roll, 1 x 1 Inch Size, Self-Extinguishing Polyolefin, Black | CP6CLF HX-1000-2-BK-2Non AdhesiveThermal Transfer1"-40°F to +248°F248°FBlackPre Cut RollNot Applicable€765.52
BRADY HX-1000-2-BK-4 Precut Label Roll, 1 x 1/2 Inch Size, Self-Extinguishing Polyolefin, Black | CP6CLH HX-1000-2-BK-4Non AdhesiveThermal Transfer1"-40°F to +248°F248°FBlackPre Cut RollNot Applicable€812.09
BRADY B33D-1000-2-342 Precut Label Roll, 1 x 2 Inch Size, Polyolefin, White, 2 Awg Wire Gauge | CP6CLL B33D-1000-2-342Non AdhesiveThermal Transfer1"-67°F to +275°F275°FWhitePre Cut RollNot Applicable€944.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY HX-187-2-BK-2 Precut Label Roll, 3/16 x 1 Inch Size, Self-Extinguishing Polyolefin, Black
€3,348.47 /unit