Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY BR825A Binder Material Safety Data Sheets | AF7ALK 20TH17

BRADY BR825A Binder Material Safety Data Sheets

Item: AF7ALK Model: BR825ACross Ref: 20TH17
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€138.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinder
LanguageEnglish
Legend/background ColorRed, Yellow
MaterialPolyethylene
Ring Size3"
Binder Holder MaterialPolyethylene
Binder Ring Size3"
Includes ChainYes
Mounting Hardware IncludedNo
Number Of Binders Included1
Overall Depth3 1/2"
Overall Height11"
Preprinted TextMaterial Safety Data Sheets
Product TypeBinder
Text ColorRed, Yellow

Shipping Info:

Ship weight (kg) 1.548
Ship height (cm)10.41
Ship length (cm)31.24
Ship width (cm)29.72
HS code3926100000
Country of OriginMX

Product Variants

ProductModelRing SizeHeightDepthLegend/background ColorMaterialLanguagePrice
BRADY 2025 Binder English 3 Inch D Polyethylene | AA7HQP 15Y928 20253"11 5/8"3"Red, YellowPolyethyleneEnglish€74.37
BRADY 2024 Binder 11-3/4 Inch Width 3-1/4 Inch D | AD3JHF 3ZM63 20242 1/2"11 5/8"3 1/4"Red, YellowPolyethyleneEnglish€58.18
BRADY 2023 Binder 10-1/2 Inch Width 1-1/2 Inch D | AE6MQB 5U605 20231 1/2"11 1/2"1 1/2"Red, YellowPolyethyleneEnglish€39.15
BRADY BR362Y Binder English 3-3/16 Inch D Polyethylene | AF3NQX 8A136 BR362Y2 1/2"11 5/8"3.187"Black, YellowPolyethyleneEnglish€72.60
BRADY BR754Y Binder Polyethylene 3-3/16 Inch D English | AF3PVE 8ANJ2 BR754Y2 1/2"11 5/8"3.187"Black, YellowPolyethyleneEnglish€48.68
BRADY BR361R Binder 2-1/8 Inch D 11-5/8 Inch Width | AF3RGU 8CGZ0 BR361R1 1/2"11 5/8"2 1/8"Red, YellowPolyethyleneEnglish€57.78
BRADY BR363R Binder English 3-3/4 Inch D Polyethylene | AF3RGW 8CGZ2 BR363R3"11 5/8"3 3/4"Red, YellowPolyethyleneEnglish€79.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BR825A Binder Material Safety Data Sheets
€138.30 /unit