Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY BR362Y Binder English 3-3/16 Inch D Polyethylene | AF3NQX 8A136

BRADY BR362Y Binder English 3-3/16 Inch D Polyethylene

Item: AF3NQX Model: BR362YCross Ref: 8A136
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinder
Depth3.187"
Height11 5/8"
LanguageEnglish
Legend/background ColorBlack, Yellow
MaterialPolyethylene
Ring Size2 1/2"
Width11 5/8"
Binder Holder MaterialPolyethylene
Binder Ring Size2 1/2"
Document Storage Component ColorBlack, Yellow
Included Hardware(1) 36" Chain, (1) Pair of Sheet Lifters, (1) SDS Training Binder Insert (45328)
Includes ChainYes
Mounting Hardware IncludedNo
Number Of Binders Included0
Overall Depth3 1/4"
Overall Height11"
Overall Width3"
Preprinted TextMaterial Safety Datasheet
Product TypeBinder
StandardsUNSPSC 44122003
Subject MatterSafety Data Sheets

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)30.48
HS code3926100000
Country of OriginMX

Product Variants

ProductModelRing SizeHeightDepthLegend/background ColorMaterialLanguagePrice
BRADY 2025 Binder English 3 Inch D Polyethylene | AA7HQP 15Y928 20253"11 5/8"3"Red, YellowPolyethyleneEnglish€74.37
BRADY 2024 Binder 11-3/4 Inch Width 3-1/4 Inch D | AD3JHF 3ZM63 20242 1/2"11 5/8"3 1/4"Red, YellowPolyethyleneEnglish€58.18
BRADY 2023 Binder 10-1/2 Inch Width 1-1/2 Inch D | AE6MQB 5U605 20231 1/2"11 1/2"1 1/2"Red, YellowPolyethyleneEnglish€39.15
BRADY BR754Y Binder Polyethylene 3-3/16 Inch D English | AF3PVE 8ANJ2 BR754Y2 1/2"11 5/8"3.187"Black, YellowPolyethyleneEnglish€48.68
BRADY BR361R Binder 2-1/8 Inch D 11-5/8 Inch Width | AF3RGU 8CGZ0 BR361R1 1/2"11 5/8"2 1/8"Red, YellowPolyethyleneEnglish€57.78
BRADY BR363R Binder English 3-3/4 Inch D Polyethylene | AF3RGW 8CGZ2 BR363R3"11 5/8"3 3/4"Red, YellowPolyethyleneEnglish€79.31
BRADY BR363Y Binder 3-3/4 Inch D 11-5/8 Inch Width | AF4BYD 8PG87 BR363Y3"11 5/8"3 3/4"Black, YellowPolyethyleneEnglish€82.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BR362Y Binder English 3-3/16 Inch D Polyethylene
€86.58 /unit