Item | Portable Label Printer Kit |
Color Printing Capability | Single Color |
Display Type | LCD |
Font Range | 6 pt to 40 pt |
Label Formats Supported | Continuous Labels |
Max. Print Speed | 0.4 in./sec. |
Max. Tape Width | 3/4" |
Power Required | AC Adapter, Optional Rechargeable Battery |
Printer Connectivity | None |
Printer Weight | 1.04 lbs. |
Printing Software Compatibility | None |
Resolution | 203 dpi |
Series | BMP21 Series |
Stand Alone Printing / Pc Required | Stand Alone Printing |
Application | Healthcare And Hospital, Laboratory ID |
Barcode Capable | Yes |
Battery Included | Yes |
Battery Size | AA, Battery Pack |
Built-in Label Wizards (templates) | Flags, Patch Panel, Terminal Block, Wire/Cable Wraps |
Color | Blue, Gray |
Compatible Grainger Part Number | 18CA36, 20XW70 |
Compatible Mfr Part Number | BMP21-PLUS-BATT, M21-750-7425 |
Continuous & Die-cut Materials Supported | Continuous Tapes |
Cutter Type | Manual |
Display | Monochrome LCD |
Features | (8) Label Materials Including PermaSleeve Wire Marking Sleeves, 4 ft. Drop Tested, Graphics Library And Hot Keys, Optional Magnetic Accessory For Hands Free Printing, Smart Cell Technology For Automatic Formatting |
Includes | BMP21 Plus Series Polypropylene Laboratory Labels (M21-750-7425), BMP21-LAB, Replacement Power Cord |
Input Method | ABC Keypad |
Label Series Compatibility | M21 Series |
Material | Blank |
Max Label Width | 3/4" |
Max. Label Width | 3/4" |
Max. Labels/day | 100 |
Maximum Font Size | 40 pt |
Maximum Liner Width | 7/8" |
Maximum Print Speed | 0.4 in./sec |
Maximum Printed Label Length | 36" |
Maximum Printed Label Width | 5/8" |
Minimum Font Size | 6 pt. |
Minimum Label Width | 1/4" |
Mode Of Operation | Standalone |
Overall Height | 9 1/2" |
Overall Length | 2 1/2" |
Overall Width | 4 1/2" |
Power Source | AC Power, Battery Power |
Print Type | Thermal Transfer |
Printer Series | BMP21-LAB |
Printhead Resolution | 203 dpi |
Product Type | Handheld Printer |
Ribbon/label Cartridge Series Compatibility | M21- |
Serialization Supported | Yes |
Standards | FCC PART 15 CLASS A |
Supported Barcode Symbologies | Data Matrix, QR Code |
Supported Languages | Dutch, English (US), French (France), German, Italian, Portuguese (Portugal), Russian, Spanish (Spain) |
Tape Length | 36" |
Tape Width | 3/4" |
Voltage | 110/240V AC |
Warranty | 2 yr. |