BRADY BMP21-PLUS-KIT1 Portable Label Printer Kit BMP21 | AG9MYA 20XW97

BRADY BMP21-PLUS-KIT1 Portable Label Printer Kit BMP21

Item: AG9MYA Model: BMP21-PLUS-KIT1Cross Ref: 20XW97
In Stock

Get it by Wednesday, Jun 11

€325.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Label Printer Kit
Color Printing CapabilitySingle Color
Display TypeLCD
Font Range6 pt to 40 pt
Label Formats SupportedContinuous Labels
Max. Print Speed0.4 in./sec.
Max. Tape Width3/4"
Power RequiredAC Adapter, Rechargeable Battery
Printer ConnectivityNone
Printer Weight1.04 lbs.
Printing Software CompatibilityNone
Resolution203 dpi
SeriesBMP21 Series
Stand Alone Printing / Pc RequiredStand Alone Printing
ApplicationBarcode Labeling, Cable And Wire, Circuit Board Labeling, Component And Equipment Labeling, Facility Safety ID, General ID, Healthcare And Hospital
Barcode CapableYes
Compatible Grainger Part Number20XW70, 3PXW5
Compatible Mfr Part NumberBMP21-PLUS-BATT, M21-750-499
Continuous & Die-cut Materials SupportedContinuous Tapes
Cutter TypeManual
DisplayMonochrome LCD
Input MethodABC Keypad
MaterialNylon
Maximum Printed Label Length36"
Maximum Printed Label Width5/8"
Mode Of OperationStandalone
Overall Height9 1/2"
Overall Length2 1/2"
Overall Width4 1/2"
Product TypeHandheld Printer
Serialization SupportedYes
StandardsFCC PART 15 CLASS A
Tape Width3/4"
Voltage110/240V AC

Shipping Info:

Ship weight (kg) 1.8144
Ship height (cm)10.92
Ship length (cm)34.04
Ship width (cm)28.45
Country of OriginMY

Product Details:

Brady BMP21-PLUS-KIT1 portable label printer kit is ideal for printing multi-line labels to identify industrial items, wires, panels and circuit boards. This Brady BMP21-PLUS label printer kit comes with a BMP21-PLUS printer, a hard case, a rechargeable Li-Ion battery, an AC adapter / battery charger and a 3/4-inch nylon cloth label cartridge. It is suitable for printing barcode labels, circuit board markings, cable & wire markings, data communications labels, Lean / 5S labels, panel labelling, safety labelling and maintenance labels.

Features:

  • Brady BMP21-PLUS-KIT1 label printer kit is reinforced with moulded-rubber impact bumpers and handy side grips for handling outdoor applications.
  • It auto-formats data using more than 100 symbols and font sizes up to 40 points for professional-looking labels.
  • This printer has a hands-free label grabber that holds your label until you?re ready to apply.
  • It accepts drop-in cartridges having continuous labels in 10 materials & label widths up to 0.75 inches.
  • This unit shows data on a backlit LCD screen having 132 x 64-pixel resolution and an on-board keyboard containing A to Z letters & 0 to 9 numbers.
  • It adhers to military shock & vibration testing standards.
  • This Brady BMP21-PLUS-KIT1 portable label printer kit attaches to a heavy-duty magnet accessory or lanyard for hands-free operation.
  • It has 16 MB memory with 2 MB available for storing 12 labels.

Compatible Accessories:

  • Brady M21-750-499 Cartridge: This nylon cloth wire & cable label can be easily fitted to this Brady BMP21-PLUS-KIT1 portable label printer kit.

Standards and Approvals:

  • CE
  • RoHS

Frequently Asked Questions:

Q. How to add a symbol to a label in this Brady BMP21-PLUS-KIT1 label printer kit?

A.

  • Place the cursor using arrow keys at the point where the symbol is to be added.
  • Press SYMBOL (up arrow plus 1 number) button. Users can also press the MENU button and select the symbols option.
  • Choose the desired symbol category and press Enter button.
  • Use navigation keys to select the desired symbol and then press Enter button.
  • The symbol should be displayed at the cursor position with the same font size.

Q. What are the environmental ratings of this Brady BMP21-PLUS-KIT1 label printer kit?

A. It can operate at temperatures ranging from 40 to 110 degrees F (4 to 43 degrees C) and humidity ranging from 10% to 90% (non-condensing).

Q. How is this Brady BMP21-PLUS-KIT1 label printer kit powered?

A. This Brady BMP21-PLUS-KIT1 label printer kit can be powered using 6 AA alkaline batteries or a lithium-ion battery pack. It can also be directly powered from an outlet using an AC/DC power adapter.

Product Variants

ProductModelPrinter ConnectivityColor Printing CapabilityMax. Print SpeedPrinter WeightFont RangeStand Alone Printing / Pc RequiredDisplay TypeResolutionPrice
BRADY BMP21-LAB Portable Label Printer BMP21 3/4in Tape | AG9FCB 19YU79 BMP21-LABNoneSingle Color0.4 in./sec.1.04 lbs.6 pt to 40 ptStand Alone PrintingLCD203 dpi€171.38
BRADY BMP21-LAB-KIT1 Portable Label Printer Kit BMP21 | AH4BFY 34AZ87 BMP21-LAB-KIT1NoneSingle Color0.4 in./sec.1.04 lbs.6 pt to 40 ptStand Alone PrintingLCD203 dpi€313.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BMP21-PLUS-KIT1 Portable Label Printer Kit BMP21
€325.00 /unit