Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY BM7C-1800-509-YL Label, 1 51/64 Inch Size x 25 ft, Polyester, Yellow, Outdoor | CP2CEE

BRADY BM7C-1800-509-YL Label, 1 51/64 Inch Size x 25 ft, Polyester, Yellow, Outdoor

Item: CP2CEE Model: BM7C-1800-509-YLCross Ref: 803TY1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveNon Adhesive
Adhesive PropertiesNot Applicable
ApplicationFacility Identification, General Identification, Safety Identification
Core Dia.1"
For Print MethodThermal Transfer
For Use With Grainger Item Number803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberM710
Indoor/outdoorOutdoor
Label ColorYellow
Label FinishMatte
Label MaterialPolyester
Label Media FormatContinuous
Label Thickness0.018"
Label Width1.797"
Material PropertiesMagnetic
Max. Service Temp.158°F
Printer Series CompatibilityM710
Recommended RibbonM7-R10000
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Roll Length25 ft.
Roll Size1 51/64" x 25 ft.
Service Temp. Range0°F to +158°F
Compatible Grainger Part Number803TT5, 803TT6, 803TT7, 803V06, 803V07
Compatible Mfr Part NumberM710
Core Diameter1"
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-509
Product TypeLabel

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BM7C-1800-509-YL Label, 1 51/64 Inch Size x 25 ft, Polyester, Yellow, Outdoor
€350.45 /unit