Item | Cartridge Label |
Color | Yellow |
Height | 1.765" |
Labels Per Roll | 1000 |
Material | Irradiated Heat Shrink Polyolefin |
Max. Wire Size | 16 AWG |
Min. Wire Size | 10 AWG |
Temp. Range | -67°F to +257°F |
Width | 1.765" |
Adhesive | Non-Adhesive |
Application | Electrical Labeling, Wire And Cable Labeling |
Compatible Grainger Part Number | 5WKX7 |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Double-sided Printable | No |
Finish | Matte |
For Print Method | Thermal Transfer |
Label Attachment Style | Heat Shrink Sleeve |
Label Height | 1 3/4" |
Label Material | Polyolefin |
Label Width | 1/4" |
Labels Per Row | 1 |
Legend (remove) | Blank |
Material Properties | Heat-Shrinkable |
Material Series | Series B-342 |
Maximum Service Temperature | 275°F |
Maximum Wire Diameter | 0.22" |
Maximum Wire Gauge | 4 AWG |
Maximum Wire Size (remove) | 16 AWG |
Media Format | Precut Roll |
Minimum Service Temperature | -67°F |
Minimum Wire Diameter | 0.09" |
Minimum Wire Gauge | 10 AWG |
Minimum Wire Size (remove) | 10 AWG |
Preprinted Symbol (remove) | No |
Printer Series Compatibility | BMP61, BMP71, M611 |
Product Type | Wire Marking Sleeve |
Recommended Ribbon | M71-R6600 |
Resistance Properties | Chemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant |
Service Temperature Range | -67°F to 275°F |
Shrink Ratio | 3:1 |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED |