Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY BM-187-175-342-OR Sleeve, 1 3/4 x 21/64 Inch Size, 1 3/4 Inch Size, Polyolefin, Orange | CP2LYC

BRADY BM-187-175-342-OR Sleeve, 1 3/4 x 21/64 Inch Size, 1 3/4 Inch Size, Polyolefin, Orange

Item: CP2LYC Model: BM-187-175-342-ORCross Ref: 803UN6
Limited Availability
€1,380.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
AdhesiveNon Adhesive
ApplicationElectrical Labeling, Wire And Cable Labeling
ColorOrange
Double-sided PrintableNo
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number493P74, 52HJ90, 52HJ91, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT8, 803TT9, 803TU0, 803V08, 803V09
For Use With Mfr. Model NumberBMP61, BMP71, M610, M611, M710
Indoor/outdoorIndoor Use
Label Attachment StyleHeat Shrink
Label Height0.328"
Label MaterialPolyolefin
Label Width1 3/4"
Labels Per Roll1000
Labels Per Row1
Material PropertiesHeat Shrinkable, Flame Retardant
Max. Service Temp.275°F
Max. Wire Gauge10 AWG
Maximum Wire Dia.0.15"
Minimum Wire Dia.0.062"
Minimum Wire Gauge20 AWG
Preprinted ImagesNone
Preprinted TextNo Legend
Recommended RibbonM61-R6610M7-R6600
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant
Roll Width1 3/4"
Service Temp. Range-67°F to +275°F

Shipping Info:

Ship weight (kg) 0.8888
Ship height (cm)0.85
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelLabel WidthAdhesiveService Temp. RangeIndoor/outdoorLabel MaterialLabel HeightColorRoll WidthPrice
BRADY BM7C-1000-342 Sleeve, 1 21/32 Inch Size, 1 x 50 Ft, Polyolefin, White | CP2LWK BM7C-1000-342-Not Applicable-67°F to +275°FIndoorPolyolefin1.656"White1"€1,297.41
BRADY M6-750-175-344-BK Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Black | CP2LWL M6-750-175-344-BK1 3/4"Non Adhesive-67°F to +267°FIndoorPolyolefin1 1/4"Black1 3/4"€417.49
BRADY M7-750-175-344 Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWM M7-750-175-3441 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"White1 3/4"€423.18
BRADY M6-750-175-342-WT Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWN M6-750-175-342-WT1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"White1 3/4"€335.19
BRADY M7-750-175-7641 Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, White | CP2LWP M7-750-175-76411 3/4"Non Adhesive-67°F to +221°FIndoorPolyolefin1 1/4"White1 3/4"€329.21
BRADY M7-750-175-344-YL Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow | CP2LWQ M7-750-175-344-YL1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"Yellow1 3/4"€448.92
BRADY M6-750-175-342-YL Sleeve, 1 3/4 x 1 1/4 Inch Size, 1 3/4 Inch Size, Polyolefin, Yellow | CP2LWR M6-750-175-342-YL1 3/4"Non Adhesive-67°F to +275°FIndoorPolyolefin1 1/4"Yellow1 3/4"€335.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY BM-187-175-342-OR Sleeve, 1 3/4 x 21/64 Inch Size, 1 3/4 Inch Size, Polyolefin, Orange
€1,380.55 /unit