Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33D-1000-2-345 Precut Label Roll, 1 x 2 Inch Size, Polyvinylidene Fluoride, White | CP6CLT

BRADY B33D-1000-2-345 Precut Label Roll, 1 x 2 Inch Size, Polyvinylidene Fluoride, White

Item: CP6CLT Model: B33D-1000-2-345Cross Ref: 45KK40
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveNon Adhesive
Adhesive MaterialNot Applicable
ApplicationElectrical Labeling, Temperature Indicating Labeling, Wire And Cable Labeling
ColorWhite
Double-sided PrintableYes
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number35RZ95
For Use With Mfr. Model NumberB30-R6600
Indoor/outdoorOutdoor
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label Height2"
Label MaterialPolyvinylidene Fluoride
Label Media FormatPrecut Roll
Label Width1"
Labels Per Roll1 , 250
Labels Per Row1
LegendBlank
Material PropertiesHeat Shrinkable
Max. Service Temp.437°F
Max. Wire Gauge2/0 AWG
Maximum Wire Dia.12/25"
Media FormatPre Cut Roll
Metal DetectableNo
Minimum Wire Dia.6/25"
Recommended RibbonB30-R6000
Resistance PropertiesChemical Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temp. Range-67°F to +437°F
Compatible Grainger Part Number35RZ95
Compatible Mfr Part NumberB30-R6600
Indoor/outdoor UsageOutdoor
Legend (remove)Blank
Material SeriesSeries B-345
Maximum Wire Diameter0.48"
Maximum Wire Size (remove)0.95"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP33, i3300
Product TypeWire Marking Sleeve
StandardsASTM E 162, ASTM E 662, ASTM G 155, ENABLES INDUSTRY COMPLIANCE WITH ASTM D 2671, MIL-STD-202G, MIL-STD-202G METHOD 215K, NASA SP-R-0022A, NASA SP-R-0022A OUTGASSING PERFORMANCE, SAE-AMS-DTL-23053, SAE-AMS-DTL-23053/18 (CLASS 2), SAE-AS-81531

Shipping Info:

Ship weight (kg) 0.9968
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33D-1000-2-345 Precut Label Roll, 1 x 2 Inch Size, Polyvinylidene Fluoride, White