Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Adhesive Strength | Permanent |
Application | Barcode Labeling, Component And Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6 |
For Use With Mfr. Model Number | 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711 |
Halogen Free | Halogen Free |
Indoor/outdoor | Outdoor |
Inkjet Printable | No |
Label Color | White |
Label Finish | Gloss |
Label Material | Polyester |
Label Media Format | Precut Roll |
Label Shape | Rectangle |
Label Thickness | 0.003" |
Label Width | 1/2" |
Labels Per Row | 5 |
Material | Polyester |
Material Properties | Halogen Free |
Max. Operating Temp. | 230°F |
No. Of Labels | 10000 , 5 |
Operating Temp. Range | -94°F to +230°F |
Preprinted Header | No Legend |
Printer Series Compatibility | I5300 |
Recommended Ribbon | B30-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Secondary Label Included | No |
Compatible Grainger Part Number | 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6 |
Compatible Mfr Part Number | 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-423 |
Maximum Operating Temperature | 230°F |
Minimum Operating Temperature | -94°F |
Number Of Labels | 10000 |
Operating Temperature Range | -94°F to +230°F |
Product Type | Thermal Transfer Printable Label |
Standards | CSA CERTIFIED, DIN VDE 0472 PART 815, ROHS COMPLIANT, UL RECOGNIZED |