Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-327-498 Label, 4 Inch Size x 1 1/2 in, Vinyl Cloth, White, 450 Labels | CP2DMJ

BRADY B33-327-498 Label, 4 Inch Size x 1 1/2 in, Vinyl Cloth, White, 450 Labels

Item: CP2DMJ Model: B33-327-498Cross Ref: 792VU4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€500.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesRemoveable And Repositionable Adhesive
ApplicationComponent And Equipment Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Identification, Wire And Cable Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6
For Use With Mfr. Model Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Indoor/outdoorIndoor
Inkjet PrintableNo
Label ColorWhite
Label FinishSemi Gloss
Label MaterialVinyl Cloth
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Size4" x 1.5"
Label Thickness0.007"
Label Width1 1/2"
Labels Per Row2
MaterialVinyl Cloth
Max. Operating Temp.176°F
No. Of Labels2 , 450
Operating Temp. Range-40°F to +176°F
Preprinted HeaderNo Legend
Recommended RibbonB30-R6200
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
Compatible Grainger Part Number54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6
Compatible Mfr Part Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Indoor/outdoor UsageIndoor
Material SeriesSeries B-498
Maximum Operating Temperature176°F
Minimum Operating Temperature-40°F
Number Of Labels450
Operating Temperature Range-40°F to +176°F
Printer Series CompatibilityBBP33, i3300, i5300
Product TypeThermal Transfer Printable Label
StandardsROHS COMPLIANT, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-327-498 Label, 4 Inch Size x 1 1/2 in, Vinyl Cloth, White, 450 Labels
€500.50 /unit