Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-26-417 Label, 2 1/4 Inch Size x 2 1/2 in, 2 1/2 in, Vinyl, Black on Translucent | CV2QQQ

BRADY B33-26-417 Label, 2 1/4 Inch Size x 2 1/2 in, 2 1/2 in, Vinyl, Black on Translucent

Item: CV2QQQ Model: B33-26-417Cross Ref: 792VZ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€288.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationCable And Wire, Data And Communications, Electrical
ColorTranslucent
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6
For Use With Mfr. Model Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Indoor/outdoorOutdoor
Label Attachment StyleWrap Around
Label ColorTranslucent
Label FinishMatte
Label Height2 1/4"
Label MaterialVinyl
Label Media FormatPrecut Roll
Label Size2 1/4" x 2 1/2"
Label Width2 1/2"
Labels Per Row1
Max. Service Temp.158°F
Max. Wire Gauge1/0 AWG
Maximum Wire Dia.12/25"
Minimum Wire Dia.6/25"
Minimum Wire Gauge6 AWG
No. Of Labels1
Number Of Labels Included500
Preprinted TextNo Legend
Printable Portion Height3/4"
Printable Portion Width2 1/2"
Recommended RibbonB30-R4300
Resistance PropertiesChemical Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant
Ribbon ColorBlack
Roll Width2 1/2"
Service Temp. Range-40°F to +158°F
ShapeRectangle
Compatible Grainger Part Number54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6
Compatible Mfr Part Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-417
Maximum Service Temperature158°F
Maximum Wire Diameter0.48"
Maximum Wire Gauge0 AWG
Minimum Service Temperature-40°F
Minimum Wire Diameter6/25"
Printer Series CompatibilityBBP33, i3300, i5300
Product TypeThermal Transfer Label
Service Temperature Range-40°F to 158°F
StandardsROHS COMPLIANT, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthLabel TypeAdhesive MaterialIndoor/outdoorService Temp. RangeMax. Service Temp.Pkg. Qty.Price
BRADY B33D-94-2-342BK Bbp33 Label Roll | AB6JLY 21U255 B33D-94-2-342BK--------1€902.12
BRADY B33D-125-2-342BK Bbp33 Label Roll | AB6JLZ 21U256 B33D-125-2-342BK--------1€973.95
BRADY B33D-94-2-342 Bbp33 Label Roll | AB6JMB 21U264 B33D-94-2-342--------1€853.31
BRADY B33D-125-2-342 Bbp33 Label Roll | AB6JMC 21U265 B33D-125-2-342--------1€973.95
BRADY B33D-94-2-342YL Bbp33 Label Roll | AB6JME 21U273 B33D-94-2-342YL--------1€902.12
BRADY B33D-125-2-342YL Bbp33 Label Roll | AB6JMF 21U274 B33D-125-2-342YL--------1€973.95
BRADY B33-125-2-342 Bbp33 Label Roll | AB6JMJ 21U284 B33-125-2-342--------1€974.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-26-417 Label, 2 1/4 Inch Size x 2 1/2 in, 2 1/2 in, Vinyl, Black on Translucent
€288.45 /unit