Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-151-490 Precut Label Roll, 1/4 Inch X 2 Inch, Cryogenic Autoclavable Polyester, White | CP2KAA

BRADY B33-151-490 Precut Label Roll, 1/4 Inch X 2 Inch, Cryogenic Autoclavable Polyester, White

Item: CP2KAA Model: B33-151-490Cross Ref: 21U414
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€358.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationLaboratory Identification
ColorWhite
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ2
For Use With Mfr. Model NumberB30-R4300
Inkjet PrintableNo
Label Height1/4"
Label Width2"
Labels Per Roll2500
Labels Per Row1
MaterialPolyester
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.266°F
Media FormatPre Cut Roll
Recommended RibbonB30-R4300
Resistance PropertiesChemical Resistant, Smear Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
Service Temp. Range-320°F to +266°F
ShapeRectangle
Sub-brand21U414
Thickness0.006"
Vial/tube Size50 mL
Compatible Grainger Part Number6XGZ2
Compatible Mfr Part NumberB30-R4300
Material SeriesSeries B-490
Maximum Service Temperature266°F
Minimum Service Temperature-320°F
Printer Series CompatibilityBBP33, i3300
Product TypeLabels
Service Temperature Range-320°F to 266°F
StandardsASTM D 1000, ASTM G 155

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthFor Print MethodService Temp. RangeAdhesive PropertiesLabels Per RowLabel HeightInkjet PrintableMedia FormatPrice
BRADY M6-2-7425 Label, 2 Inch Size x 2 Inch, Polypropylene, White, -112 Deg to 158 Deg F | CP2DBL M6-2-74252"Thermal Transfer-112°F to +158°FPermanent12"NoPre Cut Label Roll€117.19
BRADY THT-53-7425-2 Precut Label Roll, 1/2 Inch X 2 Inch, Cryogenic Autoclavable Polypropylene, White | CP2JXC THT-53-7425-22"Thermal Transfer-112°F to +158°FPermanent Adhesive11/2"NoPre Cut Roll€264.90
BRADY B33-53-7425 Precut Label Roll, 1/2 x 2 Inch Size, Cryogenic Autoclavable Polypropylene, White | CP2JYG B33-53-74252"Thermal Transfer-112°F to +158°FPermanent Adhesive11/2"NoPre Cut Roll€328.35
BRADY THT-53-7425-2-SC Precut Label Roll, 1/2 x 2 Inch Size, Cryogenic Autoclavable Polypropylene, White | CP2JYH THT-53-7425-2-SC2"Thermal Transfer-112°F to +158°FPermanent Adhesive11/2"NoPre Cut Roll€327.02
BRADY J20-53-7425J Precut Label Roll, 1/2 x 2 Inch Size, Cryogenic Autoclavable Polypropylene, White | CP2JYJ J20-53-7425J2"Inkjet-112°F to +158°FPermanent Adhesive11/2"YesPre Cut Roll€265.64
BRADY B33-151-499 Precut Label Roll, 1/4 Inch X 2 Inch, Cryogenic Autoclavable Nylon, White | CP2JZZ B33-151-4992"Thermal Transfer-40°F to +194°FPermanent Adhesive11/4"NoPre Cut Roll€172.33
BRADY THT-15-488-2.5 Precut Label Roll, 1/4 Inch X 2 Inch, Cryogenic Autoclavable Polyester, White | CP2KAB THT-15-488-2.52"Thermal Transfer-40°F to +293°FPermanent Adhesive11/4"NoPre Cut Roll€152.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-151-490 Precut Label Roll, 1/4 Inch X 2 Inch, Cryogenic Autoclavable Polyester, White
€358.31 /unit