Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B33-119-427 Precut Label Roll, 1 1/2 x 1 1/2 Inch Size, Vinyl, Black On White | CV2QYM

BRADY B33-119-427 Precut Label Roll, 1 1/2 x 1 1/2 Inch Size, Vinyl, Black On White

Item: CV2QYM Model: B33-119-427Cross Ref: 21U347
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationElectrical Labeling, Wire And Cable Labeling
ColorWhite
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ2
For Use With Mfr. Model NumberB30-R4300
Indoor/outdoorOutdoor
Label Attachment StyleSelf Laminating
Label Height1 1/2"
Label MaterialVinyl
Label Width1 1/2"
Labels Per Row1
Max. Service Temp.158°F
Max. Wire Gauge20 AWG
Maximum Wire Dia.8/25"
Media FormatPre Cut Roll
Minimum Wire Dia.4/25"
Minimum Wire Gauge28 AWG
Number Of Labels Included1000
Preprinted TextBlank
Printable Portion Height1/2"
Printable Portion Width1 1/2"
Recommended RibbonB30-R4300
Resistance PropertiesChemical Resistant, Flame Resistant, Humidity Resistant, Oil Resistant, Water Resistant, Weather Resistant
Ribbon ColorBlack
Service Temp. Range-40°F to +158°F
ShapeRectangle
Sub-brand21U347
Compatible Grainger Part Number6XGZ2
Compatible Mfr Part NumberB30-R4300
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-427
Maximum Wire Diameter0.32"
Printer Series CompatibilityBBP33, i3300
Product TypeSelf-Laminating Label
StandardsASTM D1000, ASTM D2979, ASTM G155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B33-119-427 Precut Label Roll, 1 1/2 x 1 1/2 Inch Size, Vinyl, Black On White
€233.08 /unit