Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30EP-167U-593-GN Precut Label Roll, Circle, 1 1/2 x 1 13/64 Inch Size, Polyester, Green | CP2KPD

BRADY B30EP-167U-593-GN Precut Label Roll, Circle, 1 1/2 x 1 13/64 Inch Size, Polyester, Green

Item: CP2KPD Model: B30EP-167U-593-GNCross Ref: 6UNF3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€463.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationElectrical Labeling
ColorGreen
FinishGloss
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ3
For Use With Mfr. Model NumberB30-R4400-WT
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label Height1 1/2"
Label MaterialPolyester
Label Width1.203"
Labels Per Roll200
Labels Per Row1
Max. Service Temp.212°F
Media FormatPre Cut Roll
Recommended RibbonB30-R4400-WT
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant
Roll Width2 1/2"
Secondary Label IncludedNo
Service Temp. Range-4°F to +212°F
ShapeRectangle With Circular Hole
Sub-brandBbp31
Thickness0.026"
Compatible Grainger Part Number6XGZ3
Compatible Mfr Part NumberB30-R4400-WT
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-593
Maximum Service Temperature212°F
Minimum Service Temperature-4°F
Printer Series CompatibilityBBP35, BBP37, S3000, S3100, S3700
Product TypeRaised Profile Push Button Labels
Service Temperature Range-4°F to 212°F
StandardsCUL LISTED, ROHS COMPLIANT, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesive PropertiesAdhesive MaterialLabel HeightColorMedia FormatLabels Per RollShapePkg. Qty.Price
BRADY M71EP-167-593-BK Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Black | CP2AXX M71EP-167-593-BK--------1-
RFQ
BRADY M71EP-167-593-GN Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Green | CP2AXY M71EP-167-593-GN1 1/4"Permanent AdhesiveAcrylic1 1/2"GreenPrecut Roll In Box100-1€211.78
BRADY M71EP-167-593-RD Precut Label Roll Inch Box, Circle With Notch, 1 1/2 x 1 1/4 Inch Size, Polyester, Red | CP2AXZ M71EP-167-593-RD1 1/4"Permanent AdhesiveAcrylic1 1/2"RedPrecut Roll In Box100-1€211.78
BRADY M71EP-169-593-BK Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYB M71EP-169-593-BK1.812"Permanent AdhesiveAcrylic1.812"BlackPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593-YL Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYC M71EP-169-593-YL1.812"Permanent AdhesiveAcrylic1.812"YellowPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593-GN Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYD M71EP-169-593-GN1.812"Permanent AdhesiveAcrylic1.812"GreenPrecut Roll In Box100-1€271.39
BRADY M71EP-169-593 Precut Label Roll Inch Box, Circle With Notch, 1 13/16 x 1 13/16 Inch Size, Polyester | CP2AYE M71EP-169-593--------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30EP-167U-593-GN Precut Label Roll, Circle, 1 1/2 x 1 13/64 Inch Size, Polyester, Green
€463.94 /unit