Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30C-2250-565-SL Continuous Label Roll, 2 1/4 Inch X 100 Ft, Metallized Polyester, Silver | CU6RUJ

BRADY B30C-2250-565-SL Continuous Label Roll, 2 1/4 Inch X 100 Ft, Metallized Polyester, Silver

Item: CU6RUJ Model: B30C-2250-565-SLCross Ref: 6UNL5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€685.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationAsset Tracking, Barcode Labeling, Component And Equipment Labeling, General Identification, Inventory And Inspection Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number6UMW4
For Use With Mfr. Model NumberB30-R10000
IncludesRoll Of Tape
Indoor/outdoorOutdoor
Label ColorSilver
Label FinishMatte
Label MaterialMetallized Polyester
Label Media FormatContinuous Roll
Label Thickness0.003"
Max. Service Temp.230°F
Recommended RibbonB30-R10000
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Roll Length100 ft.
Roll Width2 1/4"
Service Temp. Range-40°F to +230°F
Sub-brandBbp31
Compatible Grainger Part Number6UMW4
Compatible Mfr Part NumberB30-R10000
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-565
Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Product TypeMetallized Polyester Label
StandardsROHS

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeIndoor/outdoorRoll LengthMax. Service Temp.Adhesive MaterialPrice
BRADY J20C-2250-7425J Continuous Label Roll, 2 1/4 Inch X 100 Ft, Cryogenic Autoclavable Polypropylene, White | CR8PGX J20C-2250-7425JAdhesiveInkjet--112°F to +158°FIndoor100 ft.158°FAcrylic€291.69
BRADY J20C-1125-7425J Continuous Label Roll, 1 1/8 Inch X 100 Ft, Cryogenic Autoclavable Polypropylene, White | CR8RPN J20C-1125-7425JAdhesiveInkjet--112°F to +158°FIndoor100 ft.158°FAcrylic€194.30
BRADY M71C-1000-422 Continuous Label Roll, 1 Inch, 1 Inch X 50 Ft, Polyester, White | CT9ELB M71C-1000-422AdhesiveThermal Transfer1"-40°F to +212°FOutdoor50 ft.212°FAcrylic€199.22
BRADY M71C-500-423 Continuous Label Roll, 1/2 Inch, 1/2 Inch X 50 Ft, Halogen Free Polyester, White | CT9ELD M71C-500-423AdhesiveThermal Transfer1/2"-94°F to +230°FOutdoor50 ft.230°FAcrylic€102.64
BRADY M61C-500-422 Continuous Label Roll, 1/2 Inch, 1/2 Inch X 50 Ft, Polyester, White | CT9ELE M61C-500-422---------
RFQ
BRADY M61C-500-483 Continuous Label Roll, 1/2 Inch, 1/2 Inch X 50 Ft, Polyester, White | CT9ELG M61C-500-483AdhesiveThermal Transfer1/2"-40°F to +248°FIndoor50 ft.248°FRubber€125.00
BRADY M71C-475-422 Continuous Label Roll, 15/32 Inch, 15/32 Inch X 50 Ft, Polyester, White | CT9ELJ M71C-475-422AdhesiveThermal Transfer0.469"-40°F to +212°FOutdoor50 ft.212°FAcrylic€134.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30C-2250-565-SL Continuous Label Roll, 2 1/4 Inch X 100 Ft, Metallized Polyester, Silver
€685.87 /unit