Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30C-2250-483BK-KT Continuous Label Roll, 2 1/4 Inch X 100 Ft, Polyester With Rubber Adhesive, Black | CP2JEJ

BRADY B30C-2250-483BK-KT Continuous Label Roll, 2 1/4 Inch X 100 Ft, Polyester With Rubber Adhesive, Black

Item: CP2JEJ Model: B30C-2250-483BK-KTCross Ref: 45LT02
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€897.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationFloor Marking
ColorBlack
FinishGloss
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ3
For Use With Mfr. Model NumberB30-R4400-WT
IncludesRoll Of Overlaminate
Indoor/outdoorIndoor
MaterialPolyester
Max. Service Temp.129°F
Media FormatContinuous Roll
Recommended RibbonB30-R4400-WT
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Length100 ft.
Roll Width2 1/4"
Service Temp. Range0°F to +129°F
Sub-brandToughstripe(R)
Thickness0.008"
Compatible Grainger Part Number6XGZ3
Compatible Mfr Part NumberB30-R4400-WT
Indoor/outdoor UsageIndoor
Material SeriesB-483A, B-634
Maximum Service Temperature129°F
Metal Detectable (remove)No
Minimum Service Temperature0°F
Printer Series CompatibilityBBP35, BBP37, S3000, S3100
Product TypeFloor Marking Tape
Service Temperature Range0° to 129° F
StandardsCSA ACCEPTED, UL APPROVED

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesive PropertiesAdhesive MaterialColorRoll WidthMedia FormatRoll LengthThicknessLabel ColorPrice
BRADY M7-1000-483-BK-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Black | CP2CJH M7-1000-483-BK-KTPermanentPolyesterBlack1"Continuous50 ft.0.008"-€351.69
BRADY M7-1000-483-BL-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Blue | CP2CJJ M7-1000-483-BL-KTPermanentPolyesterBlue1"Continuous50 ft.0.008"-€351.69
BRADY M7-1000-483-GN-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Green | CP2CJK M7-1000-483-GN-KTPermanentPolyesterGreen1"Continuous50 ft.0.008"Green€351.69
BRADY M7-1000-483-OR-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, Orange | CP2CJL M7-1000-483-OR-KTPermanentPolyesterOrange1"Continuous50 ft.0.008"-€351.69
BRADY M7-1000-483-WT-KT Label, 1 Inch Size x 50 ft, Polyester With Polyester Adhesive, White | CP2CJM M7-1000-483-WT-KTPermanentPolyesterWhite1"Continuous50 ft.0.008"-€351.69
BRADY M7-2000-483-BK-KT Label, 2 Inch Size x 50 ft, Polyester With Polyester Adhesive, Black | CP2DCC M7-2000-483-BK-KTPermanentPolyesterBlack2"Continuous50 ft.0.008"-€517.79
BRADY M7-2000-483-BL-KT Label, 2 Inch Size x 50 ft, Polyester With Polyester Adhesive, Blue | CP2DCD M7-2000-483-BL-KTPermanentPolyesterBlue2"Continuous50 ft.0.008"Blue€491.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30C-2250-483BK-KT Continuous Label Roll, 2 1/4 Inch X 100 Ft, Polyester With Rubber Adhesive, Black
€897.13 /unit