KERN AND SOHN AC 03R Thin Film Grip | CE8GZG

KERN AND SOHN AC 03R Flat Jaw Attachment, 4mm Clamping Width, M6 Thread Size, Upto 5 kN

Item: CE8GZG Model: AC 03R
In Stock

Get it by Tuesday, Jun 17

€61.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Clamp Assembly
Clamp Width4 mm
Nominal ValueUpto 5 kN
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.015
Ship height (cm)1
Ship length (cm)10
Ship width (cm)15
Country of OriginCN

Product Variants

ProductModelClamp WidthNominal ValuePrice
KERN AND SOHN AC 03 Thin Film Grip, 2 Pieces | CE8GZF AC 034 mmUpto 5 kN€122.03
KERN AND SOHN AC 18 2 Jaw Grip Clamp, 2 Pieces | CE8GZR AC 1833 mmUpto 5 kN€126.07
KERN AND SOHN AC 18R 2 Wide Jaw Grip Attachment, 33mm Clamping Width, M10 Thread Size, Upto 5 kN | CJ6ZKP AC 18R33 mmUpto 5 kN€68.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN AC 03R Flat Jaw Attachment, 4mm Clamping Width, M6 Thread Size, Upto 5 kN
€61.42 /unit