Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30-25-855-ANSICA Precut Label Roll, Caution, Caution Header, 4 x 6 1/4 Inch Size, 4 Inch Size, Polyester | CP2KLK

BRADY B30-25-855-ANSICA Precut Label Roll, Caution, Caution Header, 4 x 6 1/4 Inch Size, 4 Inch Size, Polyester

Item: CP2KLK Model: B30-25-855-ANSICACross Ref: 29UG38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€675.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationFood And Beverage Industry Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number6XGZ4
For Use With Mfr. Model NumberB30-R6000
Inkjet PrintableNo
Label ColorWhite
Label FinishMatte
Label Height4"
Label MaterialPolyester
Label ShapeRectangle
Label Thickness0.007"
Label Width6 1/4"
Labels Per Row1
Max. Service Temp.230°F
Media FormatPre Cut Roll
No. Of Labels100
Preprinted ImagesCaution Header
Preprinted TextCaution
Recommended RibbonB30-R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Harsh Wash Resistant, Washdown Resistant
Roll Width4"
Secondary Label IncludedNo
Service Temp. Range-40°F to +230°F
Sub-brandToughwash
Compatible Grainger Part Number6XGZ4
Compatible Mfr Part NumberB30-R6000
Material SeriesSeries B-855
Maximum Service Temperature230°F
Minimum Service Temperature-40°F
Number Of Labels100
Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Product TypeLabels
Service Temperature Range-40°F to 230°F
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeAdhesive PropertiesAdhesive MaterialLabel MaterialLabel HeightLabel ColorLabel ThicknessPkg. Qty.Price
BRADY M7-30-428-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Gray/Green, Indoor | CP2DQA M7-30-428-CALI1 1/2"-40°F to +248°FPermanentAcrylicPolyester3/4"Gray, Green0.005"1€184.96
BRADY M6-30-423-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Green/White, Outdoor | CP2DQB M6-30-423-CALI1 1/2"-94°F to +230°FPermanentAcrylicPolyester3/4"Green, White0.003"1€107.42
BRADY M6-38-595-CAUTION Label, CAUTION, 1 29/32 Inch Size x 4 in, Vinyl, Black/Yellow on White, Outdoor | CP2DQC M6-38-595-CAUTION4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Yellow, White0.004"1€246.12
BRADY M7-38-483-CAUTION Label, Caution, Orange Header, 1 29/32 Inch Size x 4 in, 4 in, Polyester | CP2DQD M7-38-483-CAUTION4"-40°F to +248°FPermanent Based BasedRubberPolyester1.906"Black, White, Yellow0.004"1€177.51
BRADY BM7C-2000-854-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in | CP2DQE BM7C-2000-854-CAU4 1/8"-40°F to +230°FPermanent MetallicAcrylicPolyester2"Black, Orange, White0.009"1€543.09
BRADY BM7C-2000-855-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester | CP2DQF BM7C-2000-855-CAU4 1/8"-40°F to +230°FPermanentAcrylicPolyester2"Black, White, Yellow0.007"1€431.73
BRADY M6-38-595-DANGER Label, DANGER, 1 29/32 Inch Size x 4 in, Vinyl, Black/Red on White, Outdoor, 100 Labels | CP2DQQ M6-38-595-DANGER4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Red, White0.004"1€246.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30-25-855-ANSICA Precut Label Roll, Caution, Caution Header, 4 x 6 1/4 Inch Size, 4 Inch Size, Polyester
€675.67 /pack