Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30-241-595-BLNKWT Precut Label Roll, 2 1/4 x 3 Inch Size, Vinyl, White, 300 Labels | CP2KDY

BRADY B30-241-595-BLNKWT Precut Label Roll, 2 1/4 x 3 Inch Size, Vinyl, White, 300 Labels

Item: CP2KDY Model: B30-241-595-BLNKWTCross Ref: 6XGX7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€529.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationFacility Identification
For Print MethodThermal Transfer
For Use With Grainger Item Number6UMW4
For Use With Mfr. Model NumberB30-R10000
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label ShapeRectangle
Label Thickness0.004"
Label Width3"
Labels Per Row1
MaterialVinyl
Max. Operating Temp.180°F
Media FormatPre Cut Roll
No. Of Labels300
Operating Temp. Range-40°F to +180°F
Recommended RibbonB30-R10000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Oil Resistant
Secondary Label IncludedNo
Sub-brandBbp31

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30-241-595-BLNKWT Precut Label Roll, 2 1/4 x 3 Inch Size, Vinyl, White, 300 Labels
€529.66 /unit