Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 99324 Portable Lockout Kit Filled Valve 10 | AE6JDP 5TA95

BRADY 99324 Portable Lockout Kit Filled Valve 10

Item: AE6JDP Model: 99324Cross Ref: 5TA95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€474.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Lockout Kit
Carrying Case MaterialPolyethylene
Carrying Case TypeTool Box
Case Depth8"
Case Height7 1/2"
Case MaterialPolyethylene
Case StyleTool Box
Case Width14"
ColorGray
FilledYes
Included Lockout TypesAdjustable Gate Valve, Ball Valve, Cable Lockout, Padlock
Included Padlock Body MaterialSteel
Key TypeKeyed Different
Kit TypeGate Valve Lockout Toolbox Kit
LanguageEnglish
Lockout ApplicationValve Lockout
Max. No. Of Padlocks2
Number Of Components10
Number Of Lockouts Included8
Number Of Padlocks Included2
Number Of Tags Included2
Padlock Body MaterialSteel
Padlock Key TypeKeyed Different Padlocks
PortableYes

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)35.05
Ship length (cm)26.04
Ship width (cm)39.62
HS code8301100000
Country of OriginUS

Product Details:

    • Filled/Unfilled (Filled)

Product Variants

ProductModelNumber Of Padlocks IncludedColorCase StyleNumber Of ComponentsCase MaterialCase HeightCase WidthLockout ApplicationPrice
BRADY 99677 Portable Lockout Kit Filled Valve 10 | AA7GZC 15Y554 996772RedSatchel10Nylon--Valve Lockout€492.03
BRADY 99321 Portable Lockout Kit Gray Valvelockout 10 | AA7HAG 15Y584 993212GrayTool Box10---Valve Lockout€447.54
BRADY LK041R-BLUE Portable Lockout Kit Filled Valve 14 | AF4YZM 9RPT0 LK041R-BLUE1BlueCarrying Case14---Valve Lockout€156.52
BRADY LKXV Portable Lockout Kit Gray Valve Lockout | AH6DMX 35XM17 LKXV2GrayTool Box73Plastic7 1/2"14"Valve Lockout€342.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 99324 Portable Lockout Kit Filled Valve 10
€474.09 /unit