Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 9714-4 Number Label 1-15/16 Inch Height Character Vinyl | AG9KRD 20TD43

BRADY 9714-4 Number Label 1-15/16 Inch Height Character Vinyl

Item: AG9KRD Model: 9714-4Cross Ref: 20TD43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Adhesive TypePermanent Adhesive
Apwa Compliant ColorNo
Background ColorWhite
Character4
Character ColorBlack
Character Color GradientSolid Color
Character Height1.938"
Character Outline ColorNot Applicable
Character TypeNumbers
Characters Included4
Die CutYes
EmbossedNo
FontHelvetica
Glow-in-the-darkNo
GradeNot Retroreflective
Includes(5) Labels
Indoor/outdoorIndoor/Outdoor
Label FinishGloss
Legend ColorBlack
Letter CasingUppercase
Markers Per Card1
MaterialVinyl
Meets Uscg Registration GuidelinesNo
Number Of Cards5
Number Of Pieces5
Overall Height2 1/4"
Overall Width1.812"
Package TypeSheet
Self-spacing/aligningNo
VisibilityStandard
ApplicationGeneral Identification, Pipe And Valve Marking
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
StandardsUNSPSC 55121721

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)22.86
Ship width (cm)7.11
Country of OriginMX

Product Variants

ProductModelNumber Of CardsMarkers Per CardCharacters IncludedCharacter HeightBackground ColorCharacter TypeFontOverall HeightPkg. Qty.Price
BRADY 9714-1 Number Label Character 1 1-15/16 Inch Height | AG9KRA 20TD40 9714-15111.938"WhiteNumbersHelvetica2 1/4"5€9.25
BRADY 9714-2 Number Label 1-15/16 Inch Height Character Vinyl | AG9KRB 20TD41 9714-25121.938"WhiteNumbersHelvetica2 1/4"5€9.25
BRADY 9714-3 Number Label 1-15/16 Inch Height Character Vinyl | AG9KRC 20TD42 9714-35131.938"WhiteNumbersHelvetica2 1/4"5€9.33
BRADY 9714-5 Number Label 1-15/16 Inch Height Character Vinyl | AG9KRE 20TD44 9714-51551.938"WhiteNumbersHelvetica2 1/4"5€9.25
BRADY 9714-6 Number Label 1-15/16 Inch Height Character Vinyl | AG9KRF 20TD45 9714-65161.938"WhiteNumbersHelvetica2 1/4"5€9.25
BRADY 9714-7 Number Label 1-15/16 Inch Height Character Vinyl | AG9KRG 20TD46 9714-75171.938"WhiteNumbersHelvetica2 1/4"5€9.25
BRADY 9714-9 Number Label 1-15/16 Inch Height Character Vinyl | AG9KRH 20TD47 9714-915-1.938"White--2 1/4"5€9.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 9714-4 Number Label 1-15/16 Inch Height Character Vinyl
€11.26 /pack