Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 9712-Z Letter Label Z 3/4 Inch Height x 21/32 Inch Width Vinyl | AH3JUB 32MG66

BRADY 9712-Z Letter Label Z 3/4 Inch Height x 21/32 Inch Width Vinyl

Item: AH3JUB Model: 9712-ZCross Ref: 32MG66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Background ColorWhite
CharacterZ
Character Height5/8"
Character Width0.469"
GradeNot Retroreflective
Indoor/outdoorIndoor/Outdoor
Legend ColorBlack
Markers Per Card20
MaterialVinyl
Number Of Cards1
Overall Height3/4"
Overall Width0.656"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification, Pipe And Valve Marking
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character TypeLetters
Characters IncludedZ
EmbossedNo
FontHelvetica
Glow-in-the-darkNo
Includes(20) Labels
Indoor/outdoor UsageIndoor/Outdoor
Label FinishGloss
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces20
Package TypeSheet
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
StandardsASTM D 2979, PSTC-101
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0032
Ship height (cm)5.08
Ship length (cm)0.05
Ship width (cm)18.16
Country of OriginBE

Product Variants

ProductModelCharacter HeightBackground ColorCharacter TypeFontNumber Of CardsMarkers Per CardOverall HeightOverall WidthPkg. Qty.Price
BRADY 5000-DSH Reflective Numbers And Letters Dash - Pack Of 25 | AA6RDN 14R085 5000-DSH2 1/2"BlackPunctuationNot Applicable2512 7/8"1 3/4"25€59.36
BRADY 1530-A Numbers And Letters Kit A - Pack Of 10 | AE8MEP 6E292 1530-A1"YellowLettersGothic1101 1/2"7/8"1€19.16
BRADY 3440-A Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJR 20TA92 3440-A1.938"Yellow--1102 1/4"7/8"1€9.99
BRADY 3440-Q Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJV 20TA95 3440-Q1.938"Yellow--1102 1/4"7/8"1€11.75
BRADY 3440-R Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJW 20TA96 3440-R1.938"Yellow--1102 1/4"7/8"1€11.75
BRADY 3440-S Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJX 20TA97 3440-S1.938"Yellow--1102 1/4"7/8"1€9.39
BRADY 3440-T Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJY 20TA98 3440-T1.938"Yellow--1102 1/4"7/8"1€11.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 9712-Z Letter Label Z 3/4 Inch Height x 21/32 Inch Width Vinyl
€7.55 /unit