Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 97084 Anchor Kit Spring Steel | AD2VHK 3UUF6

BRADY 97084 Anchor Kit Spring Steel

Item: AD2VHK Model: 97084Cross Ref: 3UUF6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor Kit
ColorWhite
Compatible With SeriesBradystake
Includes(5) Stake Anchors, Drilling Template, Fasteners
Installation MethodManually
MaterialSpring Steel , Steel
ReflectiveNo
Reflector ColorNo Reflector
Reflector DepthNo Reflector
Reflector HeightNo Reflector
Reflector MaterialNo Reflector
Reflector WidthNo Reflector
TypeWarning Stake
For Use With Product TypeFasteners and"structions, Includes Anchors for Five Stakes, Used to Catch Soil Around Bradystake(TM) Warning Stakes
Installation SurfaceConcrete
Product TypeStake Anchors
Weight2 lbs.

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)8.13
Ship length (cm)24.38
Ship width (cm)20.83
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 97084 Anchor Kit Spring Steel
€57.04 /pack