Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 95199 Parking Permits Windshield Blue - Pack Of 100 | AD2QWJ 3TLY5

BRADY 95199 Parking Permits Windshield Blue - Pack Of 100

Item: AD2QWJ Model: 95199Cross Ref: 3TLY5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€497.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParking Permits
ColorBlue, White
Length3"
MaterialVinyl
Number Series001 To 100 Series
TypeWindshield Decal
Width3"

Shipping Info:

Ship weight (kg) 0.1463
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.62
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialColorNumber SeriesLegendPkg. Qty.Price
BRADY 96230 Parking Permits Windshield Blue - Pack Of 100 | AD2QWK 3TLY6 96230VinylBlue, White101 To 200 Series-100€372.49
BRADY 96231 Parking Permits Windshield Blue - Pack Of 100 | AD2QWL 3TLY7 96231VinylBlue, White201 To 300 Series-100€373.71
BRADY 96232 Parking Permits Windshield Blue - Pack Of 100 | AD2QWM 3TLY8 96232VinylBlue, White301 To 400 Series-100€373.71
BRADY 96233 Parking Permits Windshield Blue - Pack Of 100 | AD2QWN 3TLY9 96233VinylBlue, White401 To 500 Series-100€372.49
BRADY 95200 Parking Permits Windshield Red - Pack Of 100 | AD2QWP 3TLZ1 95200VinylRed, White001 To 100 Series-100€372.49
BRADY 96234 Parking Permits Windshield Red - Pack Of 100 | AD2QWQ 3TLZ2 96234VinylRed, White101 To 200 Series-100€372.49
BRADY 96235 Parking Permits Windshield Red - Pack Of 100 | AD2QWR 3TLZ3 96235VinylRed, White201 To 300 Series-100€373.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 95199 Parking Permits Windshield Blue - Pack Of 100
€497.62 /unit