Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 91091 Bio-Degrade Flagging Tape 150 Feet | AG9KYL 20TK84

BRADY 91091 Bio-Degrade Flagging Tape 150 Feet

Item: AG9KYL Model: 91091Cross Ref: 20TK84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBiodegradable Flagging Tape
ColorBlack, Yellow
Roll Length150 ft.
Roll Width3"
Display Qty1
MaterialWood Fiber
Message ColorBlack
ReflectivityNon-Reflective
Standards2011/65/EU(PASS 2015/863), OSHA 1910.144
Tape ColorYellow
Tape Length150 ft.
Tape MessageCaution Do Not Enter
Tape PatternNo Pattern
Tape Width3"
VisibilityStandard Visibility

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)7.87
Ship length (cm)12.19
Ship width (cm)12.19
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 91091 Bio-Degrade Flagging Tape 150 Feet
€28.08 /unit