Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 73929 Pipe Marker Steam 2 In.h | AF4FKK 8UTR4

BRADY 73929 Pipe Marker Steam 2 In.h

Item: AF4FKK Model: 73929Cross Ref: 8UTR4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height2"
Legend ColorBlack
Marker Attachment StyleSelf Adhesive
Markers Per Card25
Width12"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatRoll Form, Die-Cut to Length
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability2 yrs.
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 6"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Minimum Application Temperature50°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers25
Pipe Marker LegendSteam
Pipe Marker MaterialCoiled Plastic
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeRoll
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2"
Roll Width12"
StandardsANSI A13.1-2007
Thickness0.003"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.21
Ship length (cm)9.53
Ship width (cm)9.4
HS code3919905060
Country of OriginCA

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesRoll LengthLanguageOperating Temp. RangePrice
BRADY 5767-HPHV Pipe Marker Steam Yellow 8 Inch Or Greater | AA6MZD 14H984 5767-HPHVYellow-4 1/4"-----€34.93
BRADY 5767-I Pipe Marker Steam Yellow 1-1/2 To 2-3/8 In | AA6MZE 14H985 5767-IYellow-9"-----€18.06
BRADY 5767-II Pipe Marker Steam Yellow 2-1/2 To 7-7/8 In | AA6MZF 14H986 5767-IIYellow-27 1/2"-----€26.13
BRADY 5767-O Pipe Marker Steam Yellow 1/2 To 1-3/8 In | AA6MZG 14H987 5767-OYellow-5"-----€14.00
BRADY 7412-4 Pipe Marker Steam Green 3/4 To 2-3/8 In | AC9HZG 3GTV7 7412-4Green-1 1/8"4Pressure Sensitive---€17.77
BRADY 4129-F Pipe Marker Steam Yellow 6 To 7-7/8 In | AE4KWM 5LFK8 4129-FYellow-8"1----€16.75
BRADY 4129-G Pipe Marker Steam Yellow 8 To 9-7/8 In | AE4KWN 5LFK9 4129-GYellow-10"1----€26.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 73929 Pipe Marker Steam 2 In.h
€51.51 /unit