Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7308-3C-PK Pipe Marker, Legend: _____ Deg. F, 2 1/4 Inch x 2 3/4 Inch Size | CH6MAT 782FR1

BRADY 7308-3C-PK Pipe Marker, Legend: _____ Deg. F, 2 1/4 Inch x 2 3/4 Inch Size

Item: CH6MAT Model: 7308-3C-PKCross Ref: 782FR1
Limited Availability
€14.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorYellow
Character Height1/2"
ColorBlack
FinishGloss
Height2 1/4"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width2 3/4"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatDie-Cut on Cards
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability8 yrs. to 10 yrs.
Chemical ResistantYes
Fits Pipe O.d.3/4" And Smaller
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Minimum Application Temperature0°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers3
Pipe Marker Legendfahrenheit
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeCard
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
StandardsANSI A13.1-2007
Uv ResistantNo
Water ResistantYes
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.72
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Fits Pipe O.D. 3/4 in and Smaller

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7308-3C-PK Pipe Marker, Legend: _____ Deg. F, 2 1/4 Inch x 2 3/4 Inch Size
€14.15 /unit