GOODYEAR ENGINEERED PRODUCTS 1ZLT9 Washdown Hose 3/8 Inch Idx100 Feet 3000 Psi | AB4PNY

GOODYEAR ENGINEERED PRODUCTS 1ZLT9 Washdown Hose 3/8 Inch Idx100 Feet 3000 Psi

Item: AB4PNY Model: 1ZLT9
In Stock

Get it by Tuesday, Jun 17

€888.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Washdown Hose
ColorYellow
Cover MaterialCarbryn Rubber
Hose Inside Dia.3/8"
Length100 ft.
Max. Pressure3000 psi
Outside Dia.0.688"
ReinforcementSingle Wire Braid
Temp. Range-20°F to +250°F
Tube MaterialNitrile Synthetic Rubber
TypeCoupled Assembly
Hose ColorYellow
Hose ConfigurationCoupled Assembly
Hose Cover MaterialRubber
Hose Fitting A Size3/8"
Hose Fitting A TypeMNPT
Hose Fitting B Size3/8"
Hose Fitting B TypeMNPT
Hose Length100 ft.
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F3000 psi
Safety Factor4:1
StandardsRMA CLASS A

Shipping Info:

Ship weight (kg) 11.565
Ship height (cm)53.34
Ship length (cm)52.07
Ship width (cm)10.16
HS code4009220050
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Temp. RangeCover MaterialColorOutside Dia.ReinforcementPrice
GOODYEAR ENGINEERED PRODUCTS 1ZLT8 Washdown Hose 3/8 Inch Id x 50 Feet 3000 Psi | AB4PNX 1ZLT83/8"-20°F to +250°FCarbryn RubberYellow0.688"Single Wire Braid€451.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODYEAR ENGINEERED PRODUCTS 1ZLT9 Washdown Hose 3/8 Inch Idx100 Feet 3000 Psi
€888.88 /unit