Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 7168-1HV-PK Pipe Marker, Legend: Instrument Air, Iiar System Abbreviation Not Applicable | CH6LJR 781VY7

BRADY 7168-1HV-PK Pipe Marker, Legend: Instrument Air, Iiar System Abbreviation Not Applicable

Item: CH6LJR Model: 7168-1HV-PKCross Ref: 781VY7
Limited Availability
€27.25 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorBlue
Character Height3 1/2"
ColorWhite
FinishGloss
Height4"
Mounting StyleAdhesive Pipe Marker
Roll Length4"
Roll Width24"
Thickness0.004"
Weather ResistantYes
Width24"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Ansi/asme A13.1Yes
Chemical ResistantYes
Fits Pipe O.d.8" And Larger
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Pipe Marker LegendInstrument Air
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Printed LanguageEnglish
ReflectiveNo
StandardsANSI A13.1-2007
Water ResistantNo
With Or Without ArrowsWithout

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)10.16
Ship width (cm)60.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 7168-1HV-PK Pipe Marker, Legend: Instrument Air, Iiar System Abbreviation Not Applicable
€27.25 /pack