DIXON B7RWWW-R250150P | BX6YLC

DIXON B7RWWW-R250150P Reducing Tee, Weld, Polished, 2.5 x 1.5 Inch Size

Item: BX6YLC Model: B7RWWW-R250150P
Limited Availability
€35.88 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Connection Size2 1/2" x 2 1/2" x 1 1/2"
Connection TypeWeld x Weld x Weld
End Configuration Size1 1/2" x 1 1/2" x 1 1/2"
End Configuration TypeWeld End x Weld End x Weld End
FinishPolished
Fitting TypeReducing Tee
GradeGrade 316L
Length4.69"
MaterialStainless Steel
Mfr. SeriesB7RWWW Series
ShapeTee
Special PropertiesPolished

Shipping Info:

Ship weight (kg) 0.333
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON B7RWWW-R300200P | AL8BFQ B7RWWW-R300200P-Stainless Steel€42.08
DIXON B7RWWW-R400200P | AL8BFR B7RWWW-R400200P-Stainless Steel€64.63
DIXON B7RWWW-R250200U | BX6YGT B7RWWW-R250200U-Stainless Steel€43.78
RFQ
DIXON B7RWWW-R250200P | BX6YGV B7RWWW-R250200PWeld x Weld x WeldStainless Steel€31.10
DIXON B7RWWW-R300200U | BX6YGW B7RWWW-R300200U-Stainless Steel€47.55
RFQ
DIXON B7RWWW-R400200U | BX6YGX B7RWWW-R400200U-Stainless Steel€72.35
RFQ
DIXON B7RWWW-R250150U | BX6YGY B7RWWW-R250150U-Stainless Steel€39.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7RWWW-R250150P Reducing Tee, Weld, Polished, 2.5 x 1.5 Inch Size
€35.88 /unit