Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 66206 Training Handbook Hazard Communication PK10 | AG9KZK 20TL14

BRADY 66206 Training Handbook Hazard Communication PK10

Item: AG9KZK Model: 66206Cross Ref: 20TL14
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemTraining Handbook
Book DescriptionOur Hazard Communication Handbooks Help You Train Your Employees In The Identification Of Hazardous Chemicals, Use Of Product Warning Labels And Understanding MSDS. Handbooks Also Help You Comply With Osha'S Hazard Communication Standard. Standard Package
Book TitleHazard Communication Handbooks
LanguageEnglish
Number Of Pages0
Subject MatterChemical Safety
FormatEmployee Handbook
Number Of Users Supported10
Product TypeHandbook
ProvidesTraining Information
Regulations CoveredOSHA's Hazard Communication
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.78
Ship length (cm)20.83
Ship width (cm)13.46
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: Training Information

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 66206 Training Handbook Hazard Communication PK10