BRADY 65240 Padlock Cabinet Unfilled 15 Inch Width | AD3GYM 3ZG26

BRADY 65240 Padlock Cabinet Unfilled 15 Inch Width

Item: AD3GYM Model: 65240Cross Ref: 3ZG26
In Stock

Get it by Friday, Jun 13

€399.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock Cabinet
ColorWhite
Depth3 1/2"
Height15"
MaterialPVC
Max. Number Of Padlocks16
Number Of Components0
Number Of Padlocks Included0
Width15"

Shipping Info:

Ship weight (kg) 3.48
Ship height (cm)17.53
Ship length (cm)46.74
Ship width (cm)46.23
HS code9403704031
Country of OriginMX

Product Details:

    • Filled/Unfilled (Unfilled)

Product Variants

ProductModelHeightNumber Of Padlocks IncludedNumber Of ComponentsColorMaterialDepthPrice
BRADY 65241 Padlock Cabinet Unfilled 30 Inch Height | AD3GYN 3ZG27 6524130"--WhitePVC3 1/2"€588.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 65240 Padlock Cabinet Unfilled 15 Inch Width
€399.26 /unit