Flat Shipping

Flat Shipping at €24.99 + VAT

HEAT WAGON AR250 Duct Adaptor | AA3YZQ 11Z969

HEAT WAGON AR250 Duct Adaptor

Item: AA3YZQ Model: AR250Cross Ref: 11Z969
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€454.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Adaptor
Compatible WithDirect-Fired Portable Gas Remediation & Tent Heaters
Ducting TypeDuct Adapter
MaterialSteel
Overall Dia.16"
Overall Length1 ft.
Thickness1/16"

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)25.4
Ship length (cm)45.72
Ship width (cm)45.72
HS code7306901000
Country of OriginIT

Product Variants

ProductModelMaterialPrice
HEAT WAGON AR400 Duct Adaptor | AA3YZR 11Z970 AR400-€465.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAT WAGON AR250 Duct Adaptor
€454.92 /unit