Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 58528 Right-to-know Label 2-1/4 Inch Height x 2-1/4 Inch Width | AF7ALW 20TH27

BRADY 58528 Right-to-know Label 2-1/4 Inch Height x 2-1/4 Inch Width

Item: AF7ALW Model: 58528Cross Ref: 20TH27
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRight-to-Know Label
Height2 1/4"
Legend/background ColorBlue, White
MaterialVinyl
Material PropertiesPressure Sensitive
Number Of Labels4
Width2 1/4"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
LanguageNo Text
Preprinted ImagesSafety Goggles Pictogram
Preprinted TextNo Text
Product TypeRight-to-Know Label
ShapeSquare
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)0.51
Ship length (cm)12.7
Ship width (cm)11.68
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightNumber Of LabelsMaterialLegend/background ColorMaterial PropertiesPkg. Qty.Price
BRADY 58526 Right-to-know Label 1-1/8 Inch Height x 1-1/8 Inch Width | AF7ALU 20TH25 585261 1/8"16VinylBlue, WhitePressure Sensitive16€7.08
BRADY 58527 Right-to-know Label 1-1/2 Inch Height x 1-1/2 Inch Width | AF7ALV 20TH26 585271 1/2"9VinylBlue, WhitePressure Sensitive9€6.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 58528 Right-to-know Label 2-1/4 Inch Height x 2-1/4 Inch Width
€8.98 /pack